Intermatic WH40 Mechanical Water Heater Timer Switch 60 min 208 - 250-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Intermatic WH40 Mechanical Water Heater Timer Switch 60 min 208 - 250-Volt AC

SKU: 66607
Intermatic 2-Pole Mechanical water heater, timer switch with 60 mins timing, has voltage rating of 208 - 250-Volt AC at 60-Hz and resistive current rating of 40-Amps. Timer switch has a dimension of 5-Inch x 3-Inch x 7-3/4-Inch. It comes with three sets of ON/OFF trippers and includes a NEMA type-1 enclosure. This gray colored timer switch features drawn steel construction and supports keyhole mounting. It has temperature rating of -40 to 54 deg C. This timer switch is great for residential, institutional, industrial, commercial, military facilities and schools. Timer switch is cCSAus certified and cULus listed.
  • Three sets of ON/OFF trippers included
  • Allows shifting electricity use into off-peak hours to minimize energy costs
  • Easy to use external override switch
  • Provides up to 12 ON/12 OFF events
  • For residential, institutional, industrial, commercial, military facilities and schools

Overview

Intermatic 2-Pole Mechanical water heater, timer switch with 60 mins timing, has voltage rating of 208 - 250-Volt AC at 60-Hz and resistive current rating of 40-Amps. Timer switch has a dimension of 5-Inch x 3-Inch x 7-3/4-Inch. It comes with three sets of ON/OFF trippers and includes a NEMA type-1 enclosure. This gray colored timer switch features drawn steel construction and supports keyhole mounting. It has temperature rating of -40 to 54 deg C. This timer switch is great for residential, institutional, industrial, commercial, military facilities and schools. Timer switch is cCSAus certified and cULus listed.

Specifications

Operating Cycles
12 Cycles
Temperature Rating
-40 to 130 deg F (-40 to 54 deg C)
Standards
cCSAus Certified, cULus Certified
GTIN
00078275007406
Timing Range
60 min
UNSPSC
39122221
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Country Of Origin
Mexico
UPC
07827500740
Number of Poles
2
Manufacturer Part Number
WH40
Manufacturer Name
Intermatic
Color
Gray
Brand Name
Intermatic
Amperage Rating
40 Amp Resistive
Action
ON/OFF
Mounting
Keyhole
Material
Drawn Steel
Item Name
Mechanical Water Heater Timer Switch
Frequency Rating
60 Hz
Finish
No
Enclosure
NEMA 1
Display Type
No
Dimensions
5 Inch Width x 3 Inch Depth x 7-3/4 Inch Height
Contact Configuration
DPST
Voltage Rating
208 - 250 Volt AC
Phase
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.