Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Intermatic T7401B ON/OFF Mechanical Timer Switch 120 Volt AC 7 Days

SKU: 341
Intermatic 4-Pole Mechanical time switch in gray color, is rated at 120 Volt AC. It features On/Off action and 4PST contact configuration to provide maximum conductivity. It has contact rating of 40 Amps at 120 - 480 Volt AC resistive, 40 Amps at 120 - 277 Volt AC inductive, 16 Amps at 277 Volt AC electronic ballast, 40 Amps at 120 - 277 Volt AC tungsten and 1000 VA at 120 - 277 Volt AC pilot-duty. This switch accommodates wire of size 14 - 8 AWG. It has timing range of 7 days. This switch is suitable for indoor/outdoor lighting, heating, air conditioning, pumps, indoor/outdoor lighting, motors, signs, filters and fans. It features Type 1 metal enclosure. It measures 228.9 mm x 95.25 mm x 333.3 mm. It withstands temperature rating of -40 to 54 deg C. Switch is UL listed and CSA certified.
  • Carry-over rewinds automatically when power resumes
  • Minimum of 16 hours carry-over for maintaining preset schedules during power failures
  • Combination 1/2 - 3/4 Inch nominal knockouts, two on back and one on side and two on bottom and 1-Inch knockout on bottom

Overview

Intermatic 4-Pole Mechanical time switch in gray color, is rated at 120 Volt AC. It features On/Off action and 4PST contact configuration to provide maximum conductivity. It has contact rating of 40 Amps at 120 - 480 Volt AC resistive, 40 Amps at 120 - 277 Volt AC inductive, 16 Amps at 277 Volt AC electronic ballast, 40 Amps at 120 - 277 Volt AC tungsten and 1000 VA at 120 - 277 Volt AC pilot-duty. This switch accommodates wire of size 14 - 8 AWG. It has timing range of 7 days. This switch is suitable for indoor/outdoor lighting, heating, air conditioning, pumps, indoor/outdoor lighting, motors, signs, filters and fans. It features Type 1 metal enclosure. It measures 228.9 mm x 95.25 mm x 333.3 mm. It withstands temperature rating of -40 to 54 deg C. Switch is UL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
Standards
UL Listed, CSA Certified
Voltage Rating
120 Volt AC
Timing Range
7 Days
GTIN
78275461017
Temperature Rating
-40 to 130 deg F (-40 to 54 deg C)
Power Consumption
3 Watt
Display Type
No
Action
ON/OFF
Brand Name
Intermatic
Conductor Size
14-8 AWG
Contact Configuration
4PST
Dimensions
228.9 mm Width x 95.25 mm Depth x 333.3 mm Height
Enclosure
NEMA 1
Number of Poles
4
RoHS Flag
Contact manufacturer
Finish
Gray
Frequency Rating
60 Hz
Item Name
Mechanical Timer Switch
Material
Metal
Maximum Load Capacity
1-Phase: 2 hp, 24 Amp at 120 Volt AC, 5 hp, 28 Amp at 240 Volt AC Motor (Full Load); 3-Phase: 10 hp, 28 Amp at 240 Volt AC, 7.5 hp, 28 Amp at 208 Volt AC Motor (Full Load)
UNSPSC
39122208
Manufacturer Name
Intermatic
Manufacturer Part Number
T7401B
UPC
7827546101
sku
341
Energy Star Flag
No
Country of Origin
Mexico
Phase
No

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.