Intermatic T174 ON/OFF T170 Series Mechanical Timer Switch With Skip-A-Day 208 - 277-Volt AC 40-Amp 24 Hour

  

*Images are for illustration purposes only and may not be an exact representation of the product

Intermatic T174 ON/OFF T170 Series Mechanical Timer Switch With Skip-A-Day 208 - 277-Volt AC 40-Amp 24 Hour

SKU: 296
Intermatic T170 Series 2-Pole Mechanical time switch in gray color, is rated at 40-Amps and 208 - 277-Volt AC. It features On/Off action and DPST contact configuration to provide maximum conductivity. This switch accommodates wire of size 14 - 8-AWG. It has timing range of 24 hours. It has contact rating of 40-Amps at 120 - 480-Volt AC resistive, 40-Amps Tungsten, 1000 VA at 120 - 277-Volt AC pilot-duty and 16-Amps at 277-Volt AC electronic ballast. Switch has maximum breaking capacity of 2 hp, 24-Amps at 120-Volt AC and 5 hp, 28-Amps at 240-Volt AC motor (full load). It contains one On and one Off tripper and three day skipper screws.

This switch is suitable for indoor/outdoor lighting, signs, filters, electric fences, fans, conveyors, pool heaters, blowers and pumps. It features Type 1 drawn steel enclosure for rugged usage and longer endurance. It measures 130.2 mm x 87.3 mm x 200 mm. Switch withstands temperature rating of -40 to 54 deg C. Switch is UL listed and CSA certified.
  • Ensures 1 to 10 On/Off operations per day
  • Minimum 1 hour 30 mins ON/OFF time
  • Manual override feature for convenience
  • Combination 1/2 - 3/4-Inch nominal knockouts, one on back and on each side and two on bottom

Overview

Intermatic T170 Series 2-Pole Mechanical time switch in gray color, is rated at 40-Amps and 208 - 277-Volt AC. It features On/Off action and DPST contact configuration to provide maximum conductivity. This switch accommodates wire of size 14 - 8-AWG. It has timing range of 24 hours. It has contact rating of 40-Amps at 120 - 480-Volt AC resistive, 40-Amps Tungsten, 1000 VA at 120 - 277-Volt AC pilot-duty and 16-Amps at 277-Volt AC electronic ballast. Switch has maximum breaking capacity of 2 hp, 24-Amps at 120-Volt AC and 5 hp, 28-Amps at 240-Volt AC motor (full load). It contains one On and one Off tripper and three day skipper screws.

This switch is suitable for indoor/outdoor lighting, signs, filters, electric fences, fans, conveyors, pool heaters, blowers and pumps. It features Type 1 drawn steel enclosure for rugged usage and longer endurance. It measures 130.2 mm x 87.3 mm x 200 mm. Switch withstands temperature rating of -40 to 54 deg C. Switch is UL listed and CSA certified.

Specifications

Power Consumption
3 Watt
Temperature Rating
-40 to 130 deg F (-40 to 54 deg C)
Standards
UL Listed, CSA Certified
GTIN
00078275174214
Timing Range
24 Hour
UNSPSC
39122208
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Country Of Origin
Mexico
UPC
07827517421
Number of Poles
2
Manufacturer Part Number
T174
Manufacturer Name
Intermatic
Type
T170 Series
Brand Name
Intermatic
Amperage Rating
40 Amp
Action
ON/OFF
Maximum Load Capacity
Full Load: 2 hp, 24 Amp at 120 Volt AC, 5 hp, 28 Amp at 240 Volt AC Motor
Material
Drawn Steel
Item Name
Mechanical Timer Switch With Skip-A-Day
Frequency Rating
60 Hz
Finish
Gray
Enclosure
NEMA 1
Display Type
No
Dimensions
130.2 mm Width x 87.3 mm Depth x 200 mm Height
Contact Configuration
DPST
Conductor Size
14-8 AWG
Voltage Rating
208 - 277 Volt AC
Phase
No

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.