Intermatic T1471BR ON/OFF T1400 Series Mechanical Timer Switch With Skip-A-Day 120-Volt AC 40-Amp 24 Hour

  

*Images are for illustration purposes only and may not be an exact representation of the product

Intermatic T1471BR ON/OFF T1400 Series Mechanical Timer Switch With Skip-A-Day 120-Volt AC 40-Amp 24 Hour

SKU: 319
Intermatic T1400 Series 4-Pole Mechanical time switch in gray color, is rated at 40-Amps and 120-Volt AC. It features On/Off action and 4PST contact configuration to provide maximum conductivity. It has contact rating of 16-Amps at 277-Volt AC electronic ballast. Switch has maximum breaking capacity of 2 hp 24 FLA at 120-Volt AC, 5 hp 28 FLA at 240-Volt AC motor (1-Phase) as well as 10 hp 28 FLA at 240-Volt AC and 7-1/2 hp 28 FLA at 208-Volt AC motor (3-Phase). This switch accommodates wire of size 14 - 8-AWG. It has timing range of 24 hours.

This switch is suitable for indoor/outdoor lighting, signs, filters, electric fences, fans, conveyors, pool heaters, blowers and pumps. It features Type 3R drawn steel enclosure for rugged usage and longer endurance. It measures 165.1 mm x 92.1 mm x 257.2 mm. It withstands temperature rating of -40 to 54 deg C. Switch is UL listed and CSA certified.
  • Ensures 1 to 10 On/Off operations per day
  • Minimum 1 hour 30 mins ON/OFF time
  • Manual override feature for convenience
  • Combination 1/2 - 3/4-Inch nominal knockouts, one on back and on each side and two on bottom

Overview

Intermatic T1400 Series 4-Pole Mechanical time switch in gray color, is rated at 40-Amps and 120-Volt AC. It features On/Off action and 4PST contact configuration to provide maximum conductivity. It has contact rating of 16-Amps at 277-Volt AC electronic ballast. Switch has maximum breaking capacity of 2 hp 24 FLA at 120-Volt AC, 5 hp 28 FLA at 240-Volt AC motor (1-Phase) as well as 10 hp 28 FLA at 240-Volt AC and 7-1/2 hp 28 FLA at 208-Volt AC motor (3-Phase). This switch accommodates wire of size 14 - 8-AWG. It has timing range of 24 hours.

This switch is suitable for indoor/outdoor lighting, signs, filters, electric fences, fans, conveyors, pool heaters, blowers and pumps. It features Type 3R drawn steel enclosure for rugged usage and longer endurance. It measures 165.1 mm x 92.1 mm x 257.2 mm. It withstands temperature rating of -40 to 54 deg C. Switch is UL listed and CSA certified.

Specifications

Power Consumption
3 Watt
Temperature Rating
-40 to 130 deg F (-40 to 54 deg C)
Standards
UL Listed, CSA Certified
GTIN
00078275179011
Timing Range
24 Hour
UNSPSC
39122208
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Country Of Origin
Mexico
UPC
07827517901
Number of Poles
4
Manufacturer Part Number
T1471BR
Manufacturer Name
Intermatic
Type
T1400 Series
Brand Name
Intermatic
Amperage Rating
40 Amp
Action
ON/OFF
Maximum Load Capacity
1-Phase: 2 hp, 24 Amp at 120 Volt AC, 5 hp, 28 Amp at 240 Volt AC Motor (Full Load), 3-Phase: 10 hp, 28 Amp at 240 Volt AC, 7.5 hp, 28 Amp at 208 Volt AC Motor (Full Load)
Material
Drawn Steel
Item Name
Mechanical Timer Switch With Skip-A-Day
Frequency Rating
60 Hz
Finish
Gray
Enclosure
NEMA 3R
Display Type
No
Dimensions
165.1 mm Width x 92.1 mm Depth x 257.2 mm Height
Contact Configuration
4PST
Conductor Size
14-8 AWG
Voltage Rating
120 Volt AC
Phase
No

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.