Intermatic T103P T100 Series Mechanical Timer Switch 24 Hour 120-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Intermatic T103P T100 Series Mechanical Timer Switch 24 Hour 120-Volt AC

SKU: 66514
Intermatic T100 Series 2-Pole Mechanical timer switch with 24-hour timing, has voltage rating of 120-Volt AC at 60-Hz and current rating of 16-Amps at 277-Volt AC for electronic ballast. Switch has a dimension of 6.5-Inch x 4-Inch x 10-Inch. It has contact rating of 40-Amps at 120 - 277-Volt AC for resistive/inductive/tungsten, 16-Amps at 277-Volt AC for electronic ballast and 1000 VA at 120 - 277-Volt AC for pilot duty. This timer switch with ON/OFF action, operates at 12 cycles and supports 2 hp motor at 120-Volt AC as well as 5 hp motor at 240-Volt AC. It accepts conductor of size 14 - 8-AWG.

This wall mountable timer switch with DPST contact configuration, has a dimension of -40 to 54 deg C. It is great for indoor/outdoor lighting, signs, filters, electric fences, fans, conveyors, pool heaters, blowers, pumps and other electrical loads. This gray colored switch has plastic construction and NEMA type-3R enclosure. Timer switch is cCSAus certified and cULus listed.
  • Provides direct 24-hour control of most loads
  • Up to 12 ON/OFF operations each day with minimum ON/OFF time of 1 hour
  • Allows manual override
  • Comes with one ON and one OFF tripper
  • 1 hour ON time and 1 hour OFF time
  • Indoor/outdoor lighting, signs, filters, electric fences, fans, conveyors, pool heaters, blowers and pumps

Overview

Intermatic T100 Series 2-Pole Mechanical timer switch with 24-hour timing, has voltage rating of 120-Volt AC at 60-Hz and current rating of 16-Amps at 277-Volt AC for electronic ballast. Switch has a dimension of 6.5-Inch x 4-Inch x 10-Inch. It has contact rating of 40-Amps at 120 - 277-Volt AC for resistive/inductive/tungsten, 16-Amps at 277-Volt AC for electronic ballast and 1000 VA at 120 - 277-Volt AC for pilot duty. This timer switch with ON/OFF action, operates at 12 cycles and supports 2 hp motor at 120-Volt AC as well as 5 hp motor at 240-Volt AC. It accepts conductor of size 14 - 8-AWG.

This wall mountable timer switch with DPST contact configuration, has a dimension of -40 to 54 deg C. It is great for indoor/outdoor lighting, signs, filters, electric fences, fans, conveyors, pool heaters, blowers, pumps and other electrical loads. This gray colored switch has plastic construction and NEMA type-3R enclosure. Timer switch is cCSAus certified and cULus listed.

Specifications

Operating Cycles
12 Cycles
Temperature Rating
-40 to 130 deg F (-40 to 54 deg C)
Standards
cCSAus Certified, cULus Certified
GTIN
00078275000223
Timing Range
24 Hour
UNSPSC
39122208
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Country Of Origin
Mexico
UPC
07827500022
Number of Poles
2
Manufacturer Part Number
T103P
Manufacturer Name
Intermatic
Type
T100 Series
Color
Gray
Brand Name
Intermatic
Amperage Rating
16 Amp at 277 Volt AC Electronic Ballast
Action
ON/OFF
Mounting
Hole Wall
Maximum Load Capacity
2 hp at 120 Volt AC, 5 hp at 240 Volt AC Motor
Material
Plastic
Item Name
Mechanical Timer Switch
Frequency Rating
60 Hz
Finish
No
Enclosure
NEMA 3R
Display Type
No
Dimensions
6.5 Inch Width x 4 Inch Depth x 10 Inch Height
Contact Rating
40 Amp at 120 - 277 Volt AC Resistive, Inductive, Tungsten, 16 Amp at 277 Volt AC Electronic Ballast, 1000 VA at 120 - 277 Volt AC Pilot Duty
Contact Configuration
DPST
Conductor Size
14-8 AWG
Voltage Rating
120 Volt AC
Phase
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.