Intermatic PX100 Safety Transformer 120-Volt AC Primary 12-Volt AC 13-Volt AC Secondary 100-Watt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Intermatic PX100 Safety Transformer 120-Volt AC Primary 12-Volt AC 13-Volt AC Secondary 100-Watt

SKU: 66638
Intermatic Safety transformer has primary voltage rating of 120 VAC and secondary voltage rating of 12 VAC, 13 VAC. This transformer with input frequency of 60-Hz, has power rating of 100-Watts. It has dimension of 5.25-Inch x 4.5-Inch x 7.25-Inch. This transformer in beige color, features steel construction. It is suitable for LED pool lights, submersible fixtures, outdoor landscape and decorative lighting. Transformer is CSA certified.
  • Has mounting brackets on the top and bottom
  • Built-in circuit protector offers overload protection by disconnecting power temporarily
  • Perfect for LED pool lights, submersible fixtures, outdoor landscape and decorative lighting

Overview

Intermatic Safety transformer has primary voltage rating of 120 VAC and secondary voltage rating of 12 VAC, 13 VAC. This transformer with input frequency of 60-Hz, has power rating of 100-Watts. It has dimension of 5.25-Inch x 4.5-Inch x 7.25-Inch. This transformer in beige color, features steel construction. It is suitable for LED pool lights, submersible fixtures, outdoor landscape and decorative lighting. Transformer is CSA certified.

Specifications

Switching Action
No
Input Frequency
60 Hz
Standards
CSA Certified, NEC Code 680.23 Compliant
GTIN
00078275024090
UNSPSC
39101904
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Secondary Voltage
12/13 Volt AC
Primary Voltage
120 Volt AC
Brand Name
Intermatic
UPC
07827502409
Manufacturer Name
Intermatic
Manufacturer Part Number
PX100
Color/Finish
Beige
Power Rating
100 Watt
Phase
No
Material
Steel
Item Name
Safety Transformer
Dimensions
5.25 Inch Width x 4.5 Inch Depth x 7.25 Inch Height

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.