Tour  

Intermatic P1121 Grounded Mechanical Plug-In Timer With Built-In Enclosure 120-Volt AC 30 min - 23-1/2 Hour

  

*Images are for illustration purposes only and may not be an exact representation of the product

Intermatic P1121 Grounded Mechanical Plug-In Timer With Built-In Enclosure 120-Volt AC 30 min - 23-1/2 Hour

SKU: 111878
Intermatic Grounded mechanical plug-in timer in black color, is suitable for pumps, water fountains, aerators, landscape/holiday lighting and engine block heaters. The ON/OFF action timer has built-in enclosure. It has a voltage rating of 120-Volts AC, current rating of 15-Amps and frequency rating of 60-Hz. It has 30-min minimum timing range and 23-1/2-Hour maximum timing range. The plastic timer has a contact rating of 15-Amps at 120-Volts AC 1800-Watts (resistive or tungsten) and 1 hp at 120-Volts AC (motor load). It measures 3-5/8-Inch x 3-1/4-Inch x 5-5/8-Inch. The plug-in timer is CSA certified.
  • Supports two ON/2 OFF settings per day with removable trippers and more ON/OFF events with addition of extra trippers
  • Has minimum of 30-min ON/OFF time
  • Outdoor rated enclosure with clear or black flip cover
  • Has grounded standard or locking type NEMA plug and receptacle
  • Plugs into wall outlet directly
  • Ideal for pumps, water fountains, aerators, landscape/holiday lighting and engine block heaters

Overview

Intermatic Grounded mechanical plug-in timer in black color, is suitable for pumps, water fountains, aerators, landscape/holiday lighting and engine block heaters. The ON/OFF action timer has built-in enclosure. It has a voltage rating of 120-Volts AC, current rating of 15-Amps and frequency rating of 60-Hz. It has 30-min minimum timing range and 23-1/2-Hour maximum timing range. The plastic timer has a contact rating of 15-Amps at 120-Volts AC 1800-Watts (resistive or tungsten) and 1 hp at 120-Volts AC (motor load). It measures 3-5/8-Inch x 3-1/4-Inch x 5-5/8-Inch. The plug-in timer is CSA certified.

Specifications

Standards
CSA Certified
GTIN
00078275083950
Timing Range
30 min Minimum, 23-1/2 Hour Maximum
UNSPSC
39122208
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Country Of Origin
Mexico
UPC
07827508395
Manufacturer Part Number
P1121
Manufacturer Name
Intermatic
Type
Grounded
Color
Black
Brand Name
Intermatic
Amperage Rating
15 Amp
Action
ON/OFF
Material
Plastic
Item Name
Mechanical Plug-In Timer With Built-In Enclosure
Frequency Rating
60 Hz
Finish
No
Display Type
No
Dimensions
3-5/8 Inch Width x 3-1/4 Inch Depth x 5-5/8 Inch Height
Contact Rating
15 Amp at 120 Volt AC 1800 Watt Resistive or Tungsten, 1 hp at 120 Volt AC Motor Load
Voltage Rating
120 Volt AC
Phase
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.