Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Intermatic LC4536LAC Thermal Locking Type Multivoltage Photocontrol 208 - 277 Volt AC SPST White With Blue Band

  

*Images are for illustration purposes only and may not be an exact representation of the product

Intermatic LC4536LAC Thermal Locking Type Multivoltage Photocontrol 208 - 277 Volt AC SPST White With Blue Band

SKU: 231
Intermatic Thermal locking type multi-voltage photocontrol in white with blue band color, has current rating of 8.3 Amps/15 Amps and voltage rating of 208 - 277 Volt AC. This photocontrol has 1800 - 4155 Watt tungsten and 1000 - 2290 VA ballast. Photocontrol with spark gap surge arrestor, features integral high-impact polypropylene housing. It measures 2.75 Inch x 3 Inch Dia. Locking type multi-voltage photocontrol has 3-prong twist and locking-type plug connection. This dusk to dawn setting photocontrol has 30 - 90 sec time delay to prevent unwanted OFF switching.

This photocontrol features SPST contact configuration and supports lock mounting. It is suitable for exterior lighting, street lighting, parking lot, pedestrian pathway and landscape lighting. Photocontrol withstands temperature rating of -20 to 104 deg F. Photocontrol is UL listed, CSA certified and meets ANSI C136.1 standards.
  • Mechanical bimetal switch with Cadmium Sulfide photocell
  • Locking type plug for quick installation and changeover
  • Rain-tight enclosure provide a high degree of protection

Overview

Intermatic Thermal locking type multi-voltage photocontrol in white with blue band color, has current rating of 8.3 Amps/15 Amps and voltage rating of 208 - 277 Volt AC. This photocontrol has 1800 - 4155 Watt tungsten and 1000 - 2290 VA ballast. Photocontrol with spark gap surge arrestor, features integral high-impact polypropylene housing. It measures 2.75 Inch x 3 Inch Dia. Locking type multi-voltage photocontrol has 3-prong twist and locking-type plug connection. This dusk to dawn setting photocontrol has 30 - 90 sec time delay to prevent unwanted OFF switching.

This photocontrol features SPST contact configuration and supports lock mounting. It is suitable for exterior lighting, street lighting, parking lot, pedestrian pathway and landscape lighting. Photocontrol withstands temperature rating of -20 to 104 deg F. Photocontrol is UL listed, CSA certified and meets ANSI C136.1 standards.

Specifications

List UOM Qty
1
Order UOM
ea
NEMA Configuration
No
Outlet Type
No
Setting
Dusk to Dawn
Sensing Range
ON: 0.5 FC, OFF: 15 FC
RoHS Flag
Contact manufacturer
Brand Name
Intermatic
Energy Star Flag
No
Standards
UL 773, CSA C22.2, ANSI C136.10
Dimensions
3 Inch Dia x 2.75 Inch Height
Amperage Rating
8.3 Amp Inductive, 15 Amp Incandescent
Temperature Rating
-20 to 104 deg F
Time Delay
30 - 90 sec
Type
Thermal
UNSPSC
39121524
UPC
07827502956
Country Of Origin
Mexico
Voltage Rating
208 - 277 Volt AC
sku
231
Finish
No
Operating Cycles
3650 Cycles
GTIN
00078275029569
Connection Type
3-Prong Twist and Locking-Type Plug
Mounting
Locking
Contact Configuration
SPST
Material
Polypropylene
Phase
No
Power Consumption
<1 Watt
Color
White with Blue Band
Manufacturer Part Number
LC4536LAC
Manufacturer Name
Intermatic
Load Rating
1800 - 4155 Watt Tungsten, 1000 - 2290 VA Ballast
Item Name
Locking Type Multivoltage Photocontrol
Frequency Rating
50/60 Hz
Hazardous Materials Code
N

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.