Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Intermatic LC4523 Thermal Locking Type Photocontrol 208 - 277-Volt AC SPST White With Maroon Band

  

*Images are for illustration purposes only and may not be an exact representation of the product

Intermatic LC4523 Thermal Locking Type Photocontrol 208 - 277-Volt AC SPST White With Maroon Band

SKU: 367
Intermatic Thermal locking type photocontrol in white with maroon band color, has current rating of 8.3-Amps/15-Amps and voltage rating of 208 - 277-Volt AC. This photocontrol has 3120 - 4155-Watt tungsten and 1700 - 2300 VA ballast. This photocontrol features integral high-impact polypropylene housing. It measures 2.75-Inch x 3-Inch Dia. Locking type photocontrol has 3-prong twist and locking-type plug connection. This dusk to dawn setting photocontrol has 30 - 90 sec time delay to prevent unwanted OFF switching.

Photocontrol features SPST contact configuration and supports lock mounting. It is suitable for exterior lighting, street lighting, parking lot, pedestrian pathway and landscape lighting. This photocontrol withstands temperature rating of -20 to 104 deg F. Photocontrol is UL listed, CSA certified and meets ANSI C136.1 standards.
  • Mechanical bimetal switch with Cadmium Sulfide photocell
  • Locking type plug for quick installation and changeover
  • Rain-tight enclosure provide a high degree of protection

Overview

Intermatic Thermal locking type photocontrol in white with maroon band color, has current rating of 8.3-Amps/15-Amps and voltage rating of 208 - 277-Volt AC. This photocontrol has 3120 - 4155-Watt tungsten and 1700 - 2300 VA ballast. This photocontrol features integral high-impact polypropylene housing. It measures 2.75-Inch x 3-Inch Dia. Locking type photocontrol has 3-prong twist and locking-type plug connection. This dusk to dawn setting photocontrol has 30 - 90 sec time delay to prevent unwanted OFF switching.

Photocontrol features SPST contact configuration and supports lock mounting. It is suitable for exterior lighting, street lighting, parking lot, pedestrian pathway and landscape lighting. This photocontrol withstands temperature rating of -20 to 104 deg F. Photocontrol is UL listed, CSA certified and meets ANSI C136.1 standards.

Specifications

Outlet Type
No
NEMA Configuration
No
Contact Configuration
SPST
Standards
UL 773, CSA C22.2, ANSI C136.10
UNSPSC
39121524
RoHS Flag
Contact manufacturer
Country Of Origin
Mexico
Energy Star Flag
No
Setting
Dusk to Dawn
Manufacturer Part Number
LC4523
Manufacturer Name
Intermatic
UPC
07827570061
Color
White with Maroon Band
Time Delay
30 - 90 sec
GTIN
00078275700611
Sensing Range
ON: 0.5 FC, OFF: 15 FC
Phase
No
Power Consumption
<1 Watt
Operating Cycles
3650 Cycles
Temperature Rating
-20 to 104 deg F
Type
Thermal
Voltage Rating
208 - 277 Volt AC
Amperage Rating
8.3 Amp Inductive, 15 Amp Incandescent
Brand Name
Intermatic
Load Rating
3120 - 4155 Watt Tungsten, 1700 - 2300 VA Ballast
Dimensions
3 Inch Dia x 2.75 Inch Height
Mounting
Locking
Material
Polypropylene
Finish
No
Frequency Rating
50/60 Hz
Connection Type
3-Prong Twist and Locking-Type Plug
Item Name
Locking Type Photocontrol

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.