Intermatic K4521 Thermal Locking Type Photocontrol 120-Volt AC SPST Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Intermatic K4521 Thermal Locking Type Photocontrol 120-Volt AC SPST Gray

SKU: 359
Intermatic Thermal locking type photocontrol in gray color, has current rating of 8.3-Amps/15-Amps and voltage rating of 120-Volt AC. Photocontrol has load rating of 1000-Watts. This 3.25-Inch Dia photocontrol features sonic welded polycarbonate housing and lens to seal out moisture. Locking type photocontrol has 3-prong twist and locking-type plug connection. This dusk to dawn setting photocontrol has SPST contact configuration and supports lock mounting.

Photocontrol is suitable for parking lot lighting, area lighting, car lot lighting, security lighting, billboard lighting, municipal lighting, roadway lighting and in street lighting. It withstands temperature rating of -40 to 158 deg F. Photocontrol is UL listed, CSA certified and meets ANSI C136.1 standards.
  • Cadmium sulfide photocell
  • Delay action eliminates load switching OFF due to car headlights and lightning
  • Easy to install just plug and twist
  • Rain-tight enclosure provide a high degree of protection

Overview

Intermatic Thermal locking type photocontrol in gray color, has current rating of 8.3-Amps/15-Amps and voltage rating of 120-Volt AC. Photocontrol has load rating of 1000-Watts. This 3.25-Inch Dia photocontrol features sonic welded polycarbonate housing and lens to seal out moisture. Locking type photocontrol has 3-prong twist and locking-type plug connection. This dusk to dawn setting photocontrol has SPST contact configuration and supports lock mounting.

Photocontrol is suitable for parking lot lighting, area lighting, car lot lighting, security lighting, billboard lighting, municipal lighting, roadway lighting and in street lighting. It withstands temperature rating of -40 to 158 deg F. Photocontrol is UL listed, CSA certified and meets ANSI C136.1 standards.

Specifications

NEMA Configuration
No
Outlet Type
No
Amperage Rating
8.3 Amp Inductive, 15 Amp Incandescent
Manufacturer Name
Intermatic
Contact Configuration
SPST
Power Consumption
<2 Watt
Load Rating
1000 Watt
Sensing Range
ON: 1 - 5 FC, OFF: 3 - 15 FC
Setting
Dusk to Dawn
UPC
07827553014
Manufacturer Part Number
K4521
Color
Gray
Connection Type
3-Prong Twist and Locking-Type Plug
Dimensions
3.25 Inch Dia
Frequency Rating
50/60 Hz
Item Name
Locking Type Photocontrol
Brand Name
Intermatic
Mounting
Locking
Energy Star Flag
No
Standards
UL 773-A, CSA C22.2, ANSI C136.10
Material
Polycarbonate
Finish
No
Phase
No
Voltage Rating
120 Volt AC
Type
Thermal
Temperature Rating
-40 to 158 deg F

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.