Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Intermatic K4123C Polycarbonate 1/2-14 Stem Side Mount Thermal Raintight Photocontrol 208 - 277 Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Intermatic K4123C Polycarbonate 1/2-14 Stem Side Mount Thermal Raintight Photocontrol 208 - 277 Volt AC

SKU: 236
Intermatic Thermal rain-tight photocontrol with SPST contact configuration, has a sensing range of 1 - 5 ft for candles ON and 3 - 15 ft for candles OFF. It features sonic welded polycarbonate housing and lens to seal out moisture. This dusk to dawn photocontrol withstands maximum load capacity of 3100 - 4150 Watts for tungsten at 15 Amps and 1700 - 2300 VA for ballast at 8.3 Amps. It measures 39.7 mm x 39.7 Inch x 76.2 mm. This photocontrol with 9-Inch wire lead terminal connection, supports 1/2 Inch - 14 TPI stem side mounting. It has a time delay of 30 - 90 sec.

Photocontrol in gray color, features cadmium sulfide photocell to ensure reliable operation. It is ideal for exterior lighting, street lighting, parking lot, pedestrian pathway and landscape lighting. It comes with washer gasket and locking nut. The delay action eliminates load switching OFF due to car headlights and lightning. It withstands temperature rating of -40 to 70 deg C. Photocontrol is UL listed and CSA certified.
  • Light level slide adjustment
  • Sensing range of 1 - 5 FC for ON and 3 - 15 FC for OFF
  • Has voltage rating of 208 - 277 Volt AC

Overview

Intermatic Thermal rain-tight photocontrol with SPST contact configuration, has a sensing range of 1 - 5 ft for candles ON and 3 - 15 ft for candles OFF. It features sonic welded polycarbonate housing and lens to seal out moisture. This dusk to dawn photocontrol withstands maximum load capacity of 3100 - 4150 Watts for tungsten at 15 Amps and 1700 - 2300 VA for ballast at 8.3 Amps. It measures 39.7 mm x 39.7 Inch x 76.2 mm. This photocontrol with 9-Inch wire lead terminal connection, supports 1/2 Inch - 14 TPI stem side mounting. It has a time delay of 30 - 90 sec.

Photocontrol in gray color, features cadmium sulfide photocell to ensure reliable operation. It is ideal for exterior lighting, street lighting, parking lot, pedestrian pathway and landscape lighting. It comes with washer gasket and locking nut. The delay action eliminates load switching OFF due to car headlights and lightning. It withstands temperature rating of -40 to 70 deg C. Photocontrol is UL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
NEMA Configuration
No
Outlet Type
No
Setting
Dusk to Dawn
Sensing Range
ON: 1 - 5 FC, OFF: 3 - 15 FC
RoHS Flag
Contact manufacturer
Brand Name
Intermatic
Energy Star Flag
No
Standards
UL Listed, CSA Certified
Dimensions
39.7 mm Width x 39.7 Inch Depth x 76.2 mm Height
Amperage Rating
15 Amp Tungsten, 8.3 Amp Ballast
Temperature Rating
-40 to 70 deg C
Time Delay
30 - 90 sec
Type
Thermal, Raintight
UNSPSC
39121524
UPC
07827502959
Country Of Origin
Mexico
Voltage Rating
208 - 277 Volt AC
sku
236
Finish
No
GTIN
00078275029590
Connection Type
18 AWG, 9 Inch Wire Lead
Mounting
1/2-14 Stem, Side
Contact Configuration
SPST
Material
Polycarbonate
Phase
No
Color
Gray
Manufacturer Part Number
K4123C
Manufacturer Name
Intermatic
Load Rating
3100 - 4150 Watt at 15 Amp Tungsten, 1700 - 2300 VA at 8.3 Amp Ballast
Item Name
Photocontrol
Frequency Rating
50/60 Hz
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.