Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Intermatic K4023C Button Thermal Fixed Mount Photocontrol 208 - 277 Volt AC SPST Gray

  

*Images are for illustration purposes only and may not be an exact representation of the product

Intermatic K4023C Button Thermal Fixed Mount Photocontrol 208 - 277 Volt AC SPST Gray

SKU: 234
Intermatic Thermal fixed mount photocontrol in gray color, has current rating of 8.3 Amps/15 Amps and voltage rating of 208 - 277 Volt AC. This photocontrol has load rating of 4150 Watts. The button photocontrol features polycarbonate housing. It measures 23.8 mm x 46 mm x 20.6 mm. Fixed mount photocontrol has 9-Inch leads connection. This dusk to dawn setting photocontrol has 30 - 90 sec time delay to prevent unwanted OFF switching. It features SPST contact configuration and supports fixed mounting.

Photocontrol is suitable for exterior lighting, street lighting, parking lot, pedestrian pathway and landscape lighting. It withstands temperature rating of -40 to 158 deg F. Photocontrol is UL listed and CSA certified.
  • Mechanical bimetal switch with Cadmium Sulfide photocell
  • Compact size fits into standard outlet box, post lamp, wall pack and other lighting fixtures
  • 3/8-Inch -18 NPSM, 3/4-Inch long stem with locking nut and washer gasket
  • Rain-tight enclosure provide a high degree of protection

Overview

Intermatic Thermal fixed mount photocontrol in gray color, has current rating of 8.3 Amps/15 Amps and voltage rating of 208 - 277 Volt AC. This photocontrol has load rating of 4150 Watts. The button photocontrol features polycarbonate housing. It measures 23.8 mm x 46 mm x 20.6 mm. Fixed mount photocontrol has 9-Inch leads connection. This dusk to dawn setting photocontrol has 30 - 90 sec time delay to prevent unwanted OFF switching. It features SPST contact configuration and supports fixed mounting.

Photocontrol is suitable for exterior lighting, street lighting, parking lot, pedestrian pathway and landscape lighting. It withstands temperature rating of -40 to 158 deg F. Photocontrol is UL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
NEMA Configuration
No
Outlet Type
No
Setting
Dusk to Dawn
Sensing Range
ON: 1 - 5 FC, OFF: 3 - 15 FC
RoHS Flag
Contact manufacturer
Brand Name
Intermatic
Energy Star Flag
No
Standards
UL 773A Listed, CSA C22.2 Certified
Dimensions
23.8 mm Width x 20.6 mm Depth x 46 mm Height
Amperage Rating
8.3 Amp Inductive, 15 Amp Incandescent
Temperature Rating
-40 to 158 deg F
Time Delay
30 - 90 sec
Type
Button, Thermal
UNSPSC
39121524
UPC
07827502957
Country Of Origin
Mexico
Voltage Rating
208 - 277 Volt AC
sku
234
Finish
No
GTIN
00078275029576
Connection Type
9 Inch Lead
Mounting
Fixed
Contact Configuration
SPST
Material
Polycarbonate
Phase
No
Power Consumption
<1 Watt
Color
Gray
Manufacturer Part Number
K4023C
Manufacturer Name
Intermatic
Load Rating
4150 Watt
Item Name
Fixed Mount Photocontrol
Frequency Rating
50/60 Hz
Eclipse Keywords Numeric
3002
Hazardous Materials Code
N

Documents

Brochure Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.