Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Intermatic K122 Outdoor Locking Photocontrol Receptacle With Mounting Bracket 105 - 480 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Intermatic K122 Outdoor Locking Photocontrol Receptacle With Mounting Bracket 105 - 480 Volt

SKU: 39297
Intermatic Outdoor locking photocontrol receptacle with mounting bracket, features phenolic base/back cover, brass/phosphor bronze contacts and aluminum bracket. It has voltage rating of 105 - 480-Volts and current rating of 15-Amps. NEMA receptacle measures 2.55-Inch Dia x 1.52-Inch. It supports bracket mounting for easy installation. Receptacle is ideal for use on K1200/K4500 and LC4500 photo control. It withstands ambient temperature rating of -40 to 70 deg C. Receptacle is UL/cURus listed and CSA certified.
  • NEMA receptacle with 3-prong sockets
  • 14-Inch Wire lead
  • Has phenolic base/back cover, brass/phosphor bronze contacts and aluminum bracket

Overview

Intermatic Outdoor locking photocontrol receptacle with mounting bracket, features phenolic base/back cover, brass/phosphor bronze contacts and aluminum bracket. It has voltage rating of 105 - 480-Volts and current rating of 15-Amps. NEMA receptacle measures 2.55-Inch Dia x 1.52-Inch. It supports bracket mounting for easy installation. Receptacle is ideal for use on K1200/K4500 and LC4500 photo control. It withstands ambient temperature rating of -40 to 70 deg C. Receptacle is UL/cURus listed and CSA certified.

Specifications

NEMA Configuration
No
Outlet Type
No
Type
Outdoor
Voltage Rating
105 - 480 Volt
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39121524
GTIN
00078275501201
Standards
UL 772, CSA C22 No M1986, cURus Rated, ANSI C136-10
Temperature Rating
-40 to 70 deg C Ambient
Manufacturer Part Number
K122
UPC
07827550120
Manufacturer Name
Intermatic
Phase
No
Brand Name
Intermatic
Mounting
Bracket
Material
Phenolic
Item Name
Locking Photocontrol Receptacle With Mounting Bracket
Amperage Rating
15 Amp
Finish
No
Dimensions
2.55 Inch Dia x 1.52 Inch Height

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.