Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Intermatic K121 Fixture Mount 3-Wire 3-Pole Locking NEMA Receptacle With Wire Leads 15-Amp 480-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Intermatic K121 Fixture Mount 3-Wire 3-Pole Locking NEMA Receptacle With Wire Leads 15-Amp 480-Volt AC

SKU: 66723
Intermatic Locking NEMA receptacle with wire leads, has a unique design with high impact, UV-stabilized phenolic base construction for long-life durability. This 3-Pole, 3-Wire receptacle features brass/phosphor bronze contacts for lasting retention. It operates at a voltage rating of 480-Volts AC, current rating of 15-Amps, temperature rating of -40 to 80 deg C and frequency rating of 50/60-Hz. It comes with 3-prong sockets and can be installed in the light fixture itself. It is suitable for use with K1200/K4500/LC4500 Intermatic photo controls. The NEMA receptacle with wire leads, meets UL 772, CSA C22 No M1986 and ANSI C136-10 standards.
  • The K121 and K122 NEMA receptacles provide the connector interface for twist lock photocontrols
  • The receptacle shall be agency certified and tested accordingly
  • 9-Inch long lead
  • For Use With K1200/K4500/LC4500 Intermatic photo controls

Overview

Intermatic Locking NEMA receptacle with wire leads, has a unique design with high impact, UV-stabilized phenolic base construction for long-life durability. This 3-Pole, 3-Wire receptacle features brass/phosphor bronze contacts for lasting retention. It operates at a voltage rating of 480-Volts AC, current rating of 15-Amps, temperature rating of -40 to 80 deg C and frequency rating of 50/60-Hz. It comes with 3-prong sockets and can be installed in the light fixture itself. It is suitable for use with K1200/K4500/LC4500 Intermatic photo controls. The NEMA receptacle with wire leads, meets UL 772, CSA C22 No M1986 and ANSI C136-10 standards.

Specifications

Fiber Type
No
Jacket Material
No
Type
Locking
Mounting
Fixture
NEMA Configuration
No
Energy Star Flag
No
Number of Poles
3
Country Of Origin
China
Number of Wires
3.0000
Standards
CSA C22 No. M1986 Certified, UL 772 Listed, ANSI C136-10 Listed
Voltage Rating
480 Volt AC
Temperature Rating
-40 to 80 deg C
Terminal Connection
Color Coded Lead Wire
UNSPSC
39121406
GTIN
00078275045408
RoHS Flag
Contact manufacturer
Amperage Rating
15 Amp
Material
Phenolic
Item Name
NEMA Receptacle With Wire Lead
UPC
07827504540
Manufacturer Name
Intermatic
Manufacturer Part Number
K121
Degree of Protection
No
Conductor Size
14 AWG
Brand Name
Intermatic
Dimensions
2.55 Inch Dia x 1.448 Inch Height
Contact Material
Brass/Phosphor Bronze
Finish
No
Grounding
No
Frequency Rating
50/60 Hz

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.