Intermatic IG3240RC3 Metal 2-Phase SPD Type 1 Or Type 2 Surge Protection Device 120 - 240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Intermatic IG3240RC3 Metal 2-Phase SPD Type 1 Or Type 2 Surge Protection Device 120 - 240-Volt AC

SKU: 270
Intermatic IG Series SPD Type 1 or type 2 surge protective device with TPMOV® protection technology, eliminates the potentially hazardous failure modes. It provides 6 modes of surge protection and the green LED indicator provides status of protection. Metal surge protective device has type 3R rainproof enclosure made of plastic, suitable for indoor/outdoor applications. It is perfect for residential and light commercial applications. Surge protective device is UL listed and CSA/ANSI certified.
  • Six modes of surge protection
  • TPMOV® surge protection technology
  • Green LED indicator shows status of protection
  • Plastic housing (4.2-Inch x 4.2-Inch x 3.33-Inch)
  • L1, L2, N and GND SPD wire configuration

Overview

Intermatic IG Series SPD Type 1 or type 2 surge protective device with TPMOV® protection technology, eliminates the potentially hazardous failure modes. It provides 6 modes of surge protection and the green LED indicator provides status of protection. Metal surge protective device has type 3R rainproof enclosure made of plastic, suitable for indoor/outdoor applications. It is perfect for residential and light commercial applications. Surge protective device is UL listed and CSA/ANSI certified.

Specifications

NEMA Configuration
No
Standards
CSA Certified to ANSI/UL 1449 3rd Edition
Short Circuit Rating
50 Kilo-Amp
Size
4.18 Inch Width x 3.43 Inch Depth x 4.18 Inch Height
Energy Star Flag
No
Type
SPD Type 1 Or Type 2
Temperature Rating
-35 to 85 deg C
Surge Protective Voltage
700 Volt (L-N, N-G), 1200 Volt (L-G, L-L)
Voltage Rating
120 - 240 Volt AC
RoHS Flag
Contact manufacturer
UNSPSC
39121610
GTIN
00078275124400
Country Of Origin
Mexico
Connection Type
Wire Lead
UPC
07827512440
Manufacturer Name
Intermatic
Manufacturer Part Number
IG3240RC3
Phase
2
Brand Name
Intermatic
Cable Entry
14 AWG
Degree of Protection
No
NEMA Rating
NEMA 3R
Mounting
Panel
Material
Metal
Item Name
Surge Protection Device
Frequency Rating
50/60 Hz

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.