Intermatic FF60MC Auto OFF FF Series Commercial Spring Wound Countdown Timer 125 - 277-Volt AC 60 min

  

*Images are for illustration purposes only and may not be an exact representation of the product

Intermatic FF60MC Auto OFF FF Series Commercial Spring Wound Countdown Timer 125 - 277-Volt AC 60 min

SKU: 224
Intermatic FF Series 1-Pole Commercial spring wound countdown timer in white color, is rated at 125-277-Volt AC. It features auto-OFF action and SPST contact configuration to provide maximum conductivity. It has contact rating of 10-Amps at 250/277-Volt AC, 20-Amps at 125-Volt AC resistive and 7-Amps at 125-Volt AC incandescent load rating (multi-gang). Timer has maximum breaking capacity of 1 hp at 125-Volt AC and 2 hp at 250-Volt AC motor. This timer features front terminal to offer better wiring connection. It has timing range of 60 mins. Timer is suitable for indoor/outdoor lighting, bathroom fans, spas, hot tubs, storage closets and garage lights. It features plastic enclosure. It automatically limits On time for energy consuming loads. It measures 44.5 mm x 31.8 mm x 104.8 mm. Wall mountable timer withstands temperature rating of 0 to 40 deg C. Timer is UL listed and CSA certified.
  • Replaces any standard or decorator 1- or multi-Gang wall switch
  • Quick and easy installation
  • Up-front terminal connection with teeter-type terminals, ensures time saving

Overview

Intermatic FF Series 1-Pole Commercial spring wound countdown timer in white color, is rated at 125-277-Volt AC. It features auto-OFF action and SPST contact configuration to provide maximum conductivity. It has contact rating of 10-Amps at 250/277-Volt AC, 20-Amps at 125-Volt AC resistive and 7-Amps at 125-Volt AC incandescent load rating (multi-gang). Timer has maximum breaking capacity of 1 hp at 125-Volt AC and 2 hp at 250-Volt AC motor. This timer features front terminal to offer better wiring connection. It has timing range of 60 mins. Timer is suitable for indoor/outdoor lighting, bathroom fans, spas, hot tubs, storage closets and garage lights. It features plastic enclosure. It automatically limits On time for energy consuming loads. It measures 44.5 mm x 31.8 mm x 104.8 mm. Wall mountable timer withstands temperature rating of 0 to 40 deg C. Timer is UL listed and CSA certified.

Specifications

Temperature Rating
32 to 104 deg F (0 to 40 deg C)
Terminal Connection
Front
Standards
UL 917 Listed, CSA Certified
GTIN
00078275005600
Timing Range
60 min
UNSPSC
39122208
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Country Of Origin
Tunisia
UPC
07827500560
Number of Poles
1
Manufacturer Part Number
FF60MC
Manufacturer Name
Intermatic
Type
FF Series, Commercial
Color
White Knob
Brand Name
Intermatic
Action
Auto OFF
Mounting
Wall
Maximum Load Capacity
1 hp at 125 Volt AC, 2 hp at 250 Volt AC Motor
Material
Plastic Enclosure with Aluminum Plate
Item Name
Spring Wound Countdown Timer
Frequency Rating
50/60 Hz
Finish
Brushed Metal
Display Type
No
Dimensions
44.5 mm Width x 31.8 mm Depth x 104.8 mm Height
Contact Configuration
SPST
Voltage Rating
125 - 277 Volt AC
Phase
No

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.