Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Intermatic FF430M 125 - 277-Volt AC at 50/60-Hz 20/10-Amp 2-Pole 30 min DPST FF Series Commercial Spring Wound Countdown Timer Without HOLD White Knob

  

*Images are for illustration purposes only and may not be an exact representation of the product

Intermatic FF430M 125 - 277-Volt AC at 50/60-Hz 20/10-Amp 2-Pole 30 min DPST FF Series Commercial Spring Wound Countdown Timer Without HOLD White Knob

SKU: 172833
Intermatic FF Series Spring wound countdown timer without hold, replaces standard or decorator 1-Gang wallswitch. This timer automatically limits the ON time for energy consuming loads. The wall-mountable timer with DPST contact, is compatible with incandescent/fluorescent/CFL/LED loads. This commercial timer is perfect for bathroom fans, spas, hot tubs, storage closets and garage lights. The 2-Pole timer has a current rating of 20/10-Amps and voltage rating from 125 to 277-Volts AC at 50/60-Hz. The timer without hold, meets cCSAus and cRUus standards.
  • No electricity is required to operate
  • Quick and easy to install
  • Has time-saving up front terminal connection with teeter-type terminals
  • Brushed metal look switch plate meets NEC requirements
  • Neutral connection is not required
  • Perfect for bathroom fans, spas, hot tubs, storage closets and garage lights

Overview

Intermatic FF Series Spring wound countdown timer without hold, replaces standard or decorator 1-Gang wallswitch. This timer automatically limits the ON time for energy consuming loads. The wall-mountable timer with DPST contact, is compatible with incandescent/fluorescent/CFL/LED loads. This commercial timer is perfect for bathroom fans, spas, hot tubs, storage closets and garage lights. The 2-Pole timer has a current rating of 20/10-Amps and voltage rating from 125 to 277-Volts AC at 50/60-Hz. The timer without hold, meets cCSAus and cRUus standards.

Specifications

Grounding
No
NEMA Configuration
No
Type
FF Series, Commercial
RoHS Flag
Contact manufacturer
Number of Poles
2
Energy Star Flag
No
Country Of Origin
Tunisia
UNSPSC
39122208
Timing Range
30 min
GTIN
00078275184350
Standards
cCSAus Certified, cRUus Certified
Temperature Rating
32 to 104 deg F
Voltage Rating
125 - 277 Volt AC at 50/60 Hz
Action
No
Mounting
Wall
Color
White Knob
UPC
07827518435
Manufacturer Name
Intermatic
Manufacturer Part Number
FF430M
Maximum Load Capacity
Resistive: 20 Amp 125 Volt AC, 10 Amp 250/277 Volt AC, Incandescent: 7 Amp 125 Volt AC, Motor: 1 hp 125 Volt AC, 2 hp 250 Volt AC
Amperage Rating
20/10 Amp
Finish
Bushed Metal
Actuator
No
Brand Name
Intermatic
Contact Configuration
DPST
Dimensions
1.75 Inch Width x 1.25 Inch Depth x 4.125 Inch Height
Item Name
Spring Wound Countdown Timer Without HOLD
Is PFA Discontinued
No

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.