Temperature Rating | 32 to 104 deg F (0 to 40 deg C) |
Standards | cCSAus Certified, cULus Certified |
---|---|---|---|
GTIN | 00078275184329 |
Timing Range | 12 Hour |
UNSPSC | 39122208 |
RoHS Flag | Contact manufacturer |
Energy Star Flag | No |
Country Of Origin | Tunisia |
UPC | 07827518432 |
Number of Poles | 2 |
Manufacturer Part Number | FF412H |
Manufacturer Name | Intermatic |
Type | Commercial |
Color | Silver Faceplate, White Knob |
Brand Name | Intermatic |
Amperage Rating | 10 Amp at 250/277 Volt AC, 20 Amp at 125 Volt AC Resistive, 7 Amp at 125 Volt AC Incandescent |
Action | Auto ON |
Material | Aluminum Plate, Plastic Knob |
Item Name | Mechanical Spring Wound Countdown Timer |
Frequency Rating | 50/60 Hz |
Finish | Brushed Metal |
Feature8 | Eliminates the need for neutral connection |
Display Type | No |
Dimensions | 1.75 Inch Width x 1.25 Inch Depth x 4.125 Inch Height |
Contact Rating | 10 Amp at 250/277 Volt AC, 20 Amp at 125 Volt AC Resistive, 1 hp at 125 Volt AC, 2 hp at 250 Volt AC |
Contact Configuration | DPST |
Voltage Rating | 125 - 277 Volt AC |
Phase | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.