Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Intermatic FF15MC Auto OFF FF Series Commercial Spring Wound Countdown Timer 125 - 277 Volt AC 15 min

  

*Images are for illustration purposes only and may not be an exact representation of the product

Intermatic FF15MC Auto OFF FF Series Commercial Spring Wound Countdown Timer 125 - 277 Volt AC 15 min

SKU: 221
Intermatic FF Series 1-Pole Commercial spring wound countdown timer in white color, is rated at 125-277 Volt AC. It features auto-OFF action and SPST contact configuration to provide maximum conductivity. It has contact rating of 10 Amps at 250/277 Volt AC, 20 Amps at 125 Volt AC resistive and 7 Amps at 125 Volt AC incandescent load rating (multi-gang). Timer has maximum breaking capacity of 1 hp at 125 Volt AC and 2 hp at 250 Volt AC motor. This timer features front terminal to offer better wiring connection. It has timing range of 15 mins. Timer is suitable for indoor/outdoor lighting, bathroom fans, spas, hot tubs, storage closets and garage lights. It features plastic enclosure. It automatically limits On time for energy consuming loads. It measures 44.5 mm x 31.8 mm x 104.8 mm. Wall mountable timer withstands temperature rating of 0 to 40 deg C. Timer is UL listed and CSA certified.
  • Replaces any standard or decorator 1- or multi-Gang wall switch
  • Quick and easy installation
  • Up-front terminal connection with teeter-type terminals, ensures time saving

Overview

Intermatic FF Series 1-Pole Commercial spring wound countdown timer in white color, is rated at 125-277 Volt AC. It features auto-OFF action and SPST contact configuration to provide maximum conductivity. It has contact rating of 10 Amps at 250/277 Volt AC, 20 Amps at 125 Volt AC resistive and 7 Amps at 125 Volt AC incandescent load rating (multi-gang). Timer has maximum breaking capacity of 1 hp at 125 Volt AC and 2 hp at 250 Volt AC motor. This timer features front terminal to offer better wiring connection. It has timing range of 15 mins. Timer is suitable for indoor/outdoor lighting, bathroom fans, spas, hot tubs, storage closets and garage lights. It features plastic enclosure. It automatically limits On time for energy consuming loads. It measures 44.5 mm x 31.8 mm x 104.8 mm. Wall mountable timer withstands temperature rating of 0 to 40 deg C. Timer is UL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
Mounting
Wall
RoHS Flag
Contact manufacturer
sku
221
Action
Auto OFF
Brand Name
Intermatic
Maximum Load Capacity
1 hp at 125 Volt AC, 2 hp at 250 Volt AC Motor
Manufacturer Name
Intermatic
Manufacturer Part Number
FF15MC
Number of Poles
1
Material
Plastic Enclosure with Aluminum Plate
Item Name
Spring Wound Countdown Timer
Finish
Brushed Metal
Frequency Rating
50/60 Hz
GTIN
00078275005297
Color
White Knob
Temperature Rating
32 to 104 deg F (0 to 40 deg C)
Energy Star Flag
No
Terminal Connection
Front
Dimensions
44.5 mm Width x 31.8 mm Depth x 104.8 mm Height
Country Of Origin
Tunisia
Standards
UL 917 Listed, CSA Certified
UPC
07827500529
Contact Configuration
SPST
UNSPSC
39122208
Display Type
No
Type
FF Series, Commercial
Voltage Rating
125 - 277 Volt AC
Timing Range
15 min
Phase
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.