Intermatic FD30MC Auto OFF FD Series Decorator Style Spring Wound Countdown Timer 125 - 277-Volt AC 30 min

  

*Images are for illustration purposes only and may not be an exact representation of the product

Intermatic FD30MC Auto OFF FD Series Decorator Style Spring Wound Countdown Timer 125 - 277-Volt AC 30 min

SKU: 209
Intermatic FD Series 1-Pole Decorator style spring wound countdown timer in ivory color, is rated at 125-277-Volt AC. It features auto-OFF action and SPST contact configuration to provide maximum conductivity. It has contact rating of 10-Amps at 250/277-Volt AC, 20-Amps at 125-Volt AC resistive and 7-Amps at 125-Volt AC incandescent load rating (multi-gang). Timer has maximum breaking capacity of 1 hp at 125-Volt AC and 2 hp at 250-Volt AC motor.

Timer features front terminal to offer better wiring connection. It has timing range of 30 mins. Timer is suitable for bathroom fans, spas, hot tubs, storage closets and garage lights. It automatically limits On time for energy consuming loads. It measures 44.5 mm x 31.8 mm x 104.8 mm. Wall mountable timer withstands temperature rating of 0 to 40 deg C. Timer is UL listed and CSA certified.
  • Hold feature enables user to override the automatic shutoff function
  • Single- or multi-gang with no field modifications required
  • Up-front terminal connection with teeter-type terminals, ensures time saving
  • Supplied time dial plates fits either toggle (FF) or decorator style (FD) switch plates
  • Press-on knob design for quick and easy installation

Overview

Intermatic FD Series 1-Pole Decorator style spring wound countdown timer in ivory color, is rated at 125-277-Volt AC. It features auto-OFF action and SPST contact configuration to provide maximum conductivity. It has contact rating of 10-Amps at 250/277-Volt AC, 20-Amps at 125-Volt AC resistive and 7-Amps at 125-Volt AC incandescent load rating (multi-gang). Timer has maximum breaking capacity of 1 hp at 125-Volt AC and 2 hp at 250-Volt AC motor.

Timer features front terminal to offer better wiring connection. It has timing range of 30 mins. Timer is suitable for bathroom fans, spas, hot tubs, storage closets and garage lights. It automatically limits On time for energy consuming loads. It measures 44.5 mm x 31.8 mm x 104.8 mm. Wall mountable timer withstands temperature rating of 0 to 40 deg C. Timer is UL listed and CSA certified.

Specifications

Maximum Load Capacity
1 hp at 125 Volt AC, 2 hp at 250 Volt AC Motor
Voltage Rating
125 - 277 Volt AC
Type
FD Series, Decorator Style
Finish
No
Frequency Rating
50/60 Hz
Item Name
Spring Wound Countdown Timer
Mounting
Wall
Timing Range
30 min
Temperature Rating
32 to 104 deg F (0 to 40 deg C)
Terminal Connection
Front
GTIN
00078275005037
Standards
UL 917 Listed, CSA Certified
Number of Poles
1
UNSPSC
39122208
UPC
07827500503
Manufacturer Name
Intermatic
Manufacturer Part Number
FD30MC
Display Type
No
Energy Star Flag
No
Country Of Origin
Tunisia
RoHS Flag
Contact manufacturer
Dimensions
44.5 mm Width x 31.8 mm Depth x 104.8 mm Height
Contact Configuration
SPST
Color
Ivory
Brand Name
Intermatic
Action
Auto OFF
Phase
No

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.