Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Intermatic ET2815CR ET2800 Series Astronomic Electronic Timer Control 120 - 277-Volt AC 20-Amp 7 Days

  

*Images are for illustration purposes only and may not be an exact representation of the product

Intermatic ET2815CR ET2800 Series Astronomic Electronic Timer Control 120 - 277-Volt AC 20-Amp 7 Days

SKU: 385539
Intermatic ET2800 Series 1-Pole astronomic electronic timer control with 7-day timing range, has SPDT contact configuration. It has current rating of 20-Amps and voltage rating from 120 to 277-Volts AC at 50/60-Hz. Timer control with ON/OFF action, has a contact rating of 20-Amps at 120 to 240-Volts AC/28-Volts DC resistive, 20-Amps at 120 to 240-Volts AC inductive, 20-Amps at 120 to 277-Volts AC magnetic ballast, 10-Amps at 120/277-Volts AC electronic ballast, 1 hp at 120-Volts AC, 2 hp at 240-Volts AC. It has NEMA 3R metal outdoor enclosure. Timer control in gray color, has steel construction for durability. Timer control with wired connection, supports a conductor size of 18-10-AWG. It withstands a load capacity of 1 hp at 120-Volts AC and 2 hp at 240-Volts AC. Timer control is LED compatible and programs are repeated on a weekly basis. It measures 6.5-Inch x 3.625-Inch x 10.125-Inch and withstands a temperature ranging from -40 to 155 deg F. This timer control with supercapacitor backup, has 100 Hour backup protection time and 30-min backup restoration time. It is suitable for interior lighting, exterior lighting, electric pumps, electric motor control, various other electrical loads. Timer control meets cULus and CA Title 20 standards.
  • Features 100 Hour super capacitor to eliminate the need for batteries
  • Has up to 96 set points or events and up to 50 holiday blocks with schedule capabilities
  • Configurable outputs ensure to control various voltages and applications
  • Features zero-crossing technology to extend the life of the control
  • Has non-volatile EEPROM memory protects programming indefinitely
  • Suitable for interior lighting, exterior lighting, electric pumps, electric motor control, various other electrical loads

Overview

Intermatic ET2800 Series 1-Pole astronomic electronic timer control with 7-day timing range, has SPDT contact configuration. It has current rating of 20-Amps and voltage rating from 120 to 277-Volts AC at 50/60-Hz. Timer control with ON/OFF action, has a contact rating of 20-Amps at 120 to 240-Volts AC/28-Volts DC resistive, 20-Amps at 120 to 240-Volts AC inductive, 20-Amps at 120 to 277-Volts AC magnetic ballast, 10-Amps at 120/277-Volts AC electronic ballast, 1 hp at 120-Volts AC, 2 hp at 240-Volts AC. It has NEMA 3R metal outdoor enclosure. Timer control in gray color, has steel construction for durability. Timer control with wired connection, supports a conductor size of 18-10-AWG. It withstands a load capacity of 1 hp at 120-Volts AC and 2 hp at 240-Volts AC. Timer control is LED compatible and programs are repeated on a weekly basis. It measures 6.5-Inch x 3.625-Inch x 10.125-Inch and withstands a temperature ranging from -40 to 155 deg F. This timer control with supercapacitor backup, has 100 Hour backup protection time and 30-min backup restoration time. It is suitable for interior lighting, exterior lighting, electric pumps, electric motor control, various other electrical loads. Timer control meets cULus and CA Title 20 standards.

Specifications

Temperature Rating
-40 to 155 deg F
Terminal Connection
Wired
Standards
cULus Listed, CA Title 20 Compliant
GTIN
00078275148246
Timing Range
7 Days
UNSPSC
39122208
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Country Of Origin
Mexico
UPC
07827514824
Number of Poles
1
Manufacturer Part Number
ET2815CR
Manufacturer Name
Intermatic
Type
ET2800 Series
Brand Name
Intermatic
Amperage Rating
20 Amp
Action
ON/OFF
Number of Circuits
1.0000
Maximum Load Capacity
1 hp at 120 Volt AC, 2 hp at 240 Volt AC
Material
Steel
Item Name
Astronomic Electronic Timer Control
Frequency Rating
50/60 Hz
Finish
Gray
Enclosure
NEMA 3R Metal Outdoor
Dimensions
6.5 Inch Width x 3.625 Inch Depth x 10.125 Inch Height
Contact Rating
20 Amp at 120 - 240 Volt AC/28 Volt DC Resistive, 20 Amp at 120 - 240 Volt AC Inductive, 20 Amp at 120 - 277 Volt AC Magnetic Ballast, 10 Amp at 120/277 Volt AC Electronic Ballast, 1 hp at 120 Volt AC, 2 hp at 240 Volt AC
Contact Configuration
SPDT
Conductor Size
18-10 AWG
Voltage Rating
120 - 277 Volt AC
Phase
No

Documents

Catalog Instruction Guide
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.