Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Intermatic ET2805C ON/OFF ET2800 Series Astronomic Basic Plus Electronic Control 120 - 277-Volt AC 30-Amp 7/365 Days

  

*Images are for illustration purposes only and may not be an exact representation of the product

Intermatic ET2805C ON/OFF ET2800 Series Astronomic Basic Plus Electronic Control 120 - 277-Volt AC 30-Amp 7/365 Days

SKU: 403468
Intermatic ET2800 Series 1-Pole 1-Circuit Astronomic basic plus electronic control is rated at 30-Amps and 120 - 277-Volt AC. It features On/Off action and SPST contact configuration to provide maximum conductivity. It has contact rating of 20-Amps at 28-Volt DC, 30-Amps at 120 - 240-Volt AC resistive, 30-Amps at 120 - 240-Volt AC inductive, 20-Amps at 120 - 277-Volt AC magnetic ballast and 5-Amps at 120 - 277-Volt AC tungsten. This electronic control accommodates wire of size 18 - 10-AWG. It has timing range of 7 days/365 days. This electronic control is suitable for interior lighting, exterior lighting, electric pumps, electric motor control and various other electrical loads. It features Type 1 metal enclosure. It measures 130.2 mm x 87.3 mm x 200 mm. It withstands temperature rating of -40 to 40 deg C. This electronic control is UL/Title A20 listed.
  • Up to 48 On and 48 Off events can be preset to automatically repeat
  • Allows you apply each event to any combination of circuits and days
  • Allows you independently scheduled each circuit for astronomic (dusk/dawn) On/Off events
  • Programming can be easily disabled by changing to the manual operating mode

Overview

Intermatic ET2800 Series 1-Pole 1-Circuit Astronomic basic plus electronic control is rated at 30-Amps and 120 - 277-Volt AC. It features On/Off action and SPST contact configuration to provide maximum conductivity. It has contact rating of 20-Amps at 28-Volt DC, 30-Amps at 120 - 240-Volt AC resistive, 30-Amps at 120 - 240-Volt AC inductive, 20-Amps at 120 - 277-Volt AC magnetic ballast and 5-Amps at 120 - 277-Volt AC tungsten. This electronic control accommodates wire of size 18 - 10-AWG. It has timing range of 7 days/365 days. This electronic control is suitable for interior lighting, exterior lighting, electric pumps, electric motor control and various other electrical loads. It features Type 1 metal enclosure. It measures 130.2 mm x 87.3 mm x 200 mm. It withstands temperature rating of -40 to 40 deg C. This electronic control is UL/Title A20 listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Material
Metal
Maximum Load Capacity
1 hp at 120 Volt AC, 2 hp at 240 Volt AC Motor
Country Of Origin
Mexico
RoHS Flag
Contact manufacturer
UNSPSC
39122208
GTIN
00078275148208
Number of Circuits
1.0000
Standards
UL Listed, Title A20 Listed
Number of Poles
1
Voltage Rating
120 - 277 Volt AC
Type
ET2800 Series
Timing Range
7/365 Days
Temperature Rating
-40 to 104 deg F (-40 to 40 deg C)
Item Name
Astronomic Basic Plus Electronic Control
Environmental Conditions
Indoor
Frequency Rating
60 Hz
UPC
07827514820
Manufacturer Name
Intermatic
Manufacturer Part Number
ET2805C
Action
ON/OFF
Finish
No
Amperage Rating
30 Amp
Brand Name
Intermatic
Conductor Size
18-10 AWG
Contact Configuration
SPST
Dimensions
130.2 mm Width x 87.3 mm Depth x 200 mm Height
Display Type
No
Enclosure
NEMA 1
Phase
No

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.