Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Intermatic EI600C ON/OFF EI600 Series Heavy-Duty 3-Way Digital Programmable Timer 120 - 277-Volt AC 12 - 28-Volt DC 24 Hour/7 Days

  

*Images are for illustration purposes only and may not be an exact representation of the product

Intermatic EI600C ON/OFF EI600 Series Heavy-Duty 3-Way Digital Programmable Timer 120 - 277-Volt AC 12 - 28-Volt DC 24 Hour/7 Days

SKU: 271
Intermatic EI600 Series 3-Way heavy-duty digital programmable timer in ivory color, is rated at 120 - 277-Volt AC and 12 - 28-Volt DC. It features On/Off action. It has contact rating of 20-Amps at 120 - 277-Volt AC resistive, 16-Amps at 120 - 277-Volt AC inductive, 15-Amps at 120-Volt AC and 6-Amps at 208 - 277-Volt AC incandescent load rating. Timer has maximum breaking capacity of 1 hp at 120-Volt AC and 2 hp at 240-Volt AC motor. It has timing range of 24 hours/7 days. Timer is suitable for indoor/outdoor lighting, entryway lighting, deck light controls, landscape light controls, attic fans, pumps, hallway lighting, small commercial signage and store lighting. The CR2 lithium battery offers a minimum 2 years of time keeping without AC power. It measures 44.5 mm x 46 mm x 104.8 mm. In-wall mountable timer withstands temperature rating of 0 to 40 deg C. Timer is Title A20 listed and CSA certified.
  • Automatic daylight saving time On/Off adjustment
  • Compatible with CFL/LED
  • Astronomic feature offers sunset ON and sunrise OFF settings to eliminate the need for separate photo control devices
  • Low battery indicator
  • Displays time of day, mode and load status continuously
  • User program selections are stored in non-volatile memory
  • Controls all voltage/frequencies with no adjustments required

Overview

Intermatic EI600 Series 3-Way heavy-duty digital programmable timer in ivory color, is rated at 120 - 277-Volt AC and 12 - 28-Volt DC. It features On/Off action. It has contact rating of 20-Amps at 120 - 277-Volt AC resistive, 16-Amps at 120 - 277-Volt AC inductive, 15-Amps at 120-Volt AC and 6-Amps at 208 - 277-Volt AC incandescent load rating. Timer has maximum breaking capacity of 1 hp at 120-Volt AC and 2 hp at 240-Volt AC motor. It has timing range of 24 hours/7 days. Timer is suitable for indoor/outdoor lighting, entryway lighting, deck light controls, landscape light controls, attic fans, pumps, hallway lighting, small commercial signage and store lighting. The CR2 lithium battery offers a minimum 2 years of time keeping without AC power. It measures 44.5 mm x 46 mm x 104.8 mm. In-wall mountable timer withstands temperature rating of 0 to 40 deg C. Timer is Title A20 listed and CSA certified.

Specifications

Temperature Rating
32 to 104 deg F (0 to 40 deg C)
Mounting
In-Wall
Number of Wires
1.0000
Voltage Rating
120 - 277 Volt AC, 12 - 28 Volt DC
Type
EI600 Series, Heavy-Duty, 3-Way
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39122208
GTIN
00078275101401
Timing Range
24 Hour, 7 Days
Standards
CSA Certified, Title A20 Listed
Manufacturer Name
Intermatic
Maximum Load Capacity
1 hp at 120 Volt AC, 2 hp at 240 Volt AC Motor
Manufacturer Part Number
EI600C
UPC
07827510140
Color
Ivory
Brand Name
Intermatic
Action
ON/OFF
Dimensions
44.5 mm Width x 46 mm Depth x 104.8 mm Height
Item Name
Digital Programmable Timer
Frequency Rating
50/60 Hz
Finish
No
Display Type
No
Phase
No

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.