Grounding | No |
NEMA Configuration | No |
---|---|---|---|
RoHS Flag | Contact manufacturer |
Number of Poles | 2 |
Energy Star Flag | No |
Country Of Origin | China |
UNSPSC | 39122208 |
Timing Range | 5 Day |
GTIN | 00078275042902 |
Standards | cCSAus Certified |
Temperature Rating | -40 to 104 deg F |
Voltage Rating | 240 Volt AC at 50/60 Hz |
Terminal Accommodations | 10 AWG |
NEMA Rating | NEMA 1 |
Amperage Rating | 30 Amp |
Mounting | Snap-In |
UPC | 07827504290 |
Manufacturer Name | Intermatic |
Manufacturer Part Number | EH40 |
Maximum Load Capacity | Resistive: 30 Amp 240 Volt AC 60 Hz, Inductive: 30 Amp 240 Volt AC 60 Hz, Tungsten: 5 Amp 240 Volt AC 60 Hz, 1-1/2 hp 240 Volt AC 60 Hz |
Item Name | Electronic Water Heater Timer Switch |
Brand Name | Intermatic |
Contact Configuration | DPST |
Dimensions | 5 Inch Width x 3 Inch Depth x 7-3/4 Inch Height |
Finish | No |
Material | Steel |
Actuator | No |
Action | ON/OFF |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.