Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Intense Lighting IS8W 1-Circuit Track Light 8 ft 120 Volt White Powder Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Intense Lighting IS8W 1-Circuit Track Light 8 ft 120 Volt White Powder Coated

SKU: 292422
Intense Lighting 1-Circuit track system has extruded aluminum construction with powder coated white finish for corrosion resistance. It has a voltage rating of 120 Volts and current rating of 20 Amps. It features extruded PVC insulated solid 12-gauge copper line conductor for good conductivity and provides polarity groove on face of track to indicate location of grounding conductor. The track is suitable for dry location and is supplied with (1) dead end cap and mounting hardware. 1-Circuit track system is cULus listed.
  • Has a voltage rating of 120 Volts
  • Has a current rating of 20 Amps

Overview

Intense Lighting 1-Circuit track system has extruded aluminum construction with powder coated white finish for corrosion resistance. It has a voltage rating of 120 Volts and current rating of 20 Amps. It features extruded PVC insulated solid 12-gauge copper line conductor for good conductivity and provides polarity groove on face of track to indicate location of grounding conductor. The track is suitable for dry location and is supplied with (1) dead end cap and mounting hardware. 1-Circuit track system is cULus listed.

Specifications

List UOM Qty
1
Order UOM
ea
Lamp Included
No
Voltage Rating
120 Volt
Socket Type
No
Shade Type
No
Standards
cULus Certified
UNSPSC
39111508
Energy Star Flag
No
sku
292422
Shape
No
Amperage Rating
20 Amp
Manufacturer Name
Intense Lighting
Manufacturer Part Number
IS8W
Brand Name
Intense Lighting
Construction
Extruded Aluminum
Maximum Load Capacity
2400 Watt
Item Name
1-Circuit Track Light
Includes
(1) Dead End Cap, Mounting Hardware
Frequency Rating
60 Hz
Finish
White Powder Coated
Dimmable
No
Dimensions
1-7/16 Inch Width x 11/16 Inch Height
Degree of Protection
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.