Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

INDICATING LIGHT LENS CH3 10250TC4N BLU LT LENS

  

*Images are for illustration purposes only and may not be an exact representation of the product

INDICATING LIGHT LENS CH3 10250TC4N BLU LT LENS

SKU: 405965
LENS TYPE; PLASTIC MATERIAL; 30.5 MILLIMETER SIZE; BLUE COLOR; MASTER TEST PUSHBUTTON, INDICATING LIGHT USED ON; NEMA 3/3R/3S/4/4X/12/13 ENCLOSURE; BLANK LEGEND; CUTLER-HAMMER BRAND; ROHS COMPLIANT; CONSTRUCTIONAL FEATURE HEAVY DUTY WATER TIGHT/OIL TIGHT

Overview

LENS TYPE; PLASTIC MATERIAL; 30.5 MILLIMETER SIZE; BLUE COLOR; MASTER TEST PUSHBUTTON, INDICATING LIGHT USED ON; NEMA 3/3R/3S/4/4X/12/13 ENCLOSURE; BLANK LEGEND; CUTLER-HAMMER BRAND; ROHS COMPLIANT; CONSTRUCTIONAL FEATURE HEAVY DUTY WATER TIGHT/OIL TIGHT

Specifications

GTIN
00782113148076
Energy Star Flag
No
Brand Name
No
Manufacturer Part Number
10250TC4N
Manufacturer Name
EATON DISTRIBUTION EQUIPMENT CONTROLS
Country Of Origin
Dominican Republic
RoHS Flag
Contact manufacturer
UNSPSC
39122221
UPC
78211314807
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.