Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

INCANDESCENT WALL MOUNT LIGHT FIXTURE SAT 60 539 BLK FIN WALL LANT BRKT

  

*Images are for illustration purposes only and may not be an exact representation of the product

INCANDESCENT WALL MOUNT LIGHT FIXTURE SAT 60 539 BLK FIN WALL LANT BRKT

SKU: 381773
CAGE LANTERN TYPE; 7.75 INCH W X 9.75 INCH H SIZE; TEXTURED BLACK FINISH; UL APPROVAL; NO LAMP INCLUDED; A19 MEDIUM BASE INCANDESCENT LAMP TYPE; 60 W LAMP WATTAGE; WHITE LINEN ACRYLIC SHADE REFRACTOR/LENS TYPE; STYLE TRANSITIONAL

Overview

CAGE LANTERN TYPE; 7.75 INCH W X 9.75 INCH H SIZE; TEXTURED BLACK FINISH; UL APPROVAL; NO LAMP INCLUDED; A19 MEDIUM BASE INCANDESCENT LAMP TYPE; 60 W LAMP WATTAGE; WHITE LINEN ACRYLIC SHADE REFRACTOR/LENS TYPE; STYLE TRANSITIONAL

Specifications

RoHS Flag
Yes
Energy Star Flag
No
Country Of Origin
China
UNSPSC
39111600
GTIN
00045923605390
Brand Name
No
Manufacturer Part Number
60/539
Manufacturer Name
SATCO PRODUCTS INC
UPC
04592360539
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.