Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

INCANDESCENT WALL MOUNT LIGHT FIXTURE MLI 1034BK 60W CAST OD WALL LGT

  

*Images are for illustration purposes only and may not be an exact representation of the product

INCANDESCENT WALL MOUNT LIGHT FIXTURE MLI 1034BK 60W CAST OD WALL LGT

SKU: 376725
LANTERN TYPE; 8 INCH W X 10 INCH D X 23 INCH H SIZE; BLACK FINISH; UL, CSA APPROVAL; NO LAMP INCLUDED; CANDELABRA BASE INCANDESCENT LAMP TYPE; (3) 60 W LAMP WATTAGE; DIE CAST ALUMINUM HOUSING MATERIAL; CLEAR BEVEL GLASS REFRACTOR/LENS TYPE

Overview

LANTERN TYPE; 8 INCH W X 10 INCH D X 23 INCH H SIZE; BLACK FINISH; UL, CSA APPROVAL; NO LAMP INCLUDED; CANDELABRA BASE INCANDESCENT LAMP TYPE; (3) 60 W LAMP WATTAGE; DIE CAST ALUMINUM HOUSING MATERIAL; CLEAR BEVEL GLASS REFRACTOR/LENS TYPE

Specifications

GTIN
00783209103412
Energy Star Flag
No
Manufacturer Part Number
1034BK
Manufacturer Name
MAXIM LIGHTING
UNSPSC
39111600
UPC
78320910341

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.