Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

INCANDESCENT PENDANT LIGHT FIXTURE MLI 10126ICSN 100W ICSN ISLAND LGT

  

*Images are for illustration purposes only and may not be an exact representation of the product

INCANDESCENT PENDANT LIGHT FIXTURE MLI 10126ICSN 100W ICSN ISLAND LGT

SKU: 406004
IRON, ICE GLASS MATERIAL; SATIN NICKEL FINISH; 65.5 INCH; 36 INCH; 29.5 INCH; 180 INCH WIRE LENGTH; UL, CSA APPROVAL; 2 LAMP(S); 100 W WATTAGE; NO LAMP INCLUDED; INCANDESCENT LAMP TYPE; MEDIUM LAMP BASE TYPE; MAXIM LIGHTING[R] BRAND

Overview

IRON, ICE GLASS MATERIAL; SATIN NICKEL FINISH; 65.5 INCH; 36 INCH; 29.5 INCH; 180 INCH WIRE LENGTH; UL, CSA APPROVAL; 2 LAMP(S); 100 W WATTAGE; NO LAMP INCLUDED; INCANDESCENT LAMP TYPE; MEDIUM LAMP BASE TYPE; MAXIM LIGHTING[R] BRAND

Specifications

GTIN
00783209025905
Energy Star Flag
No
Manufacturer Part Number
10126ICSN
Manufacturer Name
MAXIM LIGHTING
UNSPSC
39111500
UPC
78320902590

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.