Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

INCANDESCENT LAMP SOCKET SAT 90 1559 BAYONET SKT W ANG BRKT

  

*Images are for illustration purposes only and may not be an exact representation of the product

INCANDESCENT LAMP SOCKET SAT 90 1559 BAYONET SKT W ANG BRKT

SKU: 379092
UL (CANADA AND US) APPROVAL; 125 V VOLTAGE RATING; 1/8 INCH IPS NIPPLE CAP, SET SCREW MOUNTING; DOUBLE CONTACT CONSTRUCTION; 500 W LAMP WATTAGE; 8 INCH AWM BLACK/WHITE LEAD, SCREW TERMINAL TYPE; BAYONET LAMP BASE

Overview

UL (CANADA AND US) APPROVAL; 125 V VOLTAGE RATING; 1/8 INCH IPS NIPPLE CAP, SET SCREW MOUNTING; DOUBLE CONTACT CONSTRUCTION; 500 W LAMP WATTAGE; 8 INCH AWM BLACK/WHITE LEAD, SCREW TERMINAL TYPE; BAYONET LAMP BASE

Specifications

Energy Star Flag
No
UNSPSC
39111803
GTIN
00045923915598
Brand Name
No
Manufacturer Part Number
90/1559
Manufacturer Name
SATCO PRODUCTS INC
UPC
04592391559
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.