Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

INCANDESCENT LAMP SAT A3678 25W CAND 130V INCN LMP

  

*Images are for illustration purposes only and may not be an exact representation of the product

INCANDESCENT LAMP SAT A3678 25W CAND 130V INCN LMP

SKU: 457730
DECORATIVE TYPE; FROST COLOR; 3-5/8 INCH OVERALL LENGTH; VIBRATION AND ROUGH SERVICE APPLICATION; 130 V VOLTAGE RATING; 500 PER CARTON STANDARD PACKAGE; 25 W WATTAGE; E12 CANDELABRA BASE TYPE; 2500 LIFE IN HOUR; CA8 SHAPE DESIGNATION; 200 LUMEN INTENSITY

Overview

DECORATIVE TYPE; FROST COLOR; 3-5/8 INCH OVERALL LENGTH; VIBRATION AND ROUGH SERVICE APPLICATION; 130 V VOLTAGE RATING; 500 PER CARTON STANDARD PACKAGE; 25 W WATTAGE; E12 CANDELABRA BASE TYPE; 2500 LIFE IN HOUR; CA8 SHAPE DESIGNATION; 200 LUMEN INTENSITY

Specifications

GTIN
00045923036781
Energy Star Flag
No
Manufacturer Part Number
A3678
Manufacturer Name
SATCO PRODUCTS INC
Country Of Origin
China
RoHS Flag
Yes
UNSPSC
39101612
UPC
04592303678
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.