Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

IN LINE USER ATTACHABLE GFCI PLUG LEV GCM20 20A 120V GFCI PLUG

  

*Images are for illustration purposes only and may not be an exact representation of the product

IN LINE USER ATTACHABLE GFCI PLUG LEV GCM20 20A 120V GFCI PLUG

SKU: 550462
POLYCARBONATE MATERIAL; YELLOW COLOR; 3 WIRE(S); UL 498/943, CSA C22.2, NOM 057 APPROVAL; 120 VOLT VOLTAGE RATING; 20 AMP CURRENT RATING; 2 POLE(S); MANUAL RESET TYPE; LEVITON BRAND; GROUND TYPE GROUNDING; POWER RATING 3/4 HP

Overview

POLYCARBONATE MATERIAL; YELLOW COLOR; 3 WIRE(S); UL 498/943, CSA C22.2, NOM 057 APPROVAL; 120 VOLT VOLTAGE RATING; 20 AMP CURRENT RATING; 2 POLE(S); MANUAL RESET TYPE; LEVITON BRAND; GROUND TYPE GROUNDING; POWER RATING 3/4 HP

Specifications

GTIN
00078477757505
Energy Star Flag
No
Manufacturer Part Number
GCM20
Manufacturer Name
LEVITON MFG CO
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39121402
UPC
07847775750
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.