Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ilsco USPA-350SS-DB Electro Tin Plated Aluminum Type USPA-SS In-Line Watertight Dual-Rated Splice 10-AWG-350-KCMIL

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ilsco USPA-350SS-DB Electro Tin Plated Aluminum Type USPA-SS In-Line Watertight Dual-Rated Splice 10-AWG-350-KCMIL

SKU: 125220
Ilsco 2-Port Type USPA-SS In-line water-tight splice accommodates conductors of size 10-AWG - 350-KCMIL. This dual-rated splice in black color, features aluminum construction and electro-tin-plated finish. It withstands voltage rating of 600-Volts. Splice features pre marked end insert that allows broad wire range. It comes with O-ring design screw cap inserts for proper installation torques. This splice has stud size of 5/16-Inch. It has torque rating of 350 lb-Inch. It withstands temperature rating of 90 deg C. Splice is UL listed, CSA certified and RoHS compliant.
  • Encapsulated in EPDM rubber with a nominal thickness of 125 mil and a dielectric strength of 240-Volts/mil
  • Applicable for proper installation torques, referring to the stuffer sheet or the recommended torque column below is necessary
  • Range taking design for reduced inventories and flexibility

Overview

Ilsco 2-Port Type USPA-SS In-line water-tight splice accommodates conductors of size 10-AWG - 350-KCMIL. This dual-rated splice in black color, features aluminum construction and electro-tin-plated finish. It withstands voltage rating of 600-Volts. Splice features pre marked end insert that allows broad wire range. It comes with O-ring design screw cap inserts for proper installation torques. This splice has stud size of 5/16-Inch. It has torque rating of 350 lb-Inch. It withstands temperature rating of 90 deg C. Splice is UL listed, CSA certified and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Color Code
No
Conductor Size - Main
10 AWG-350 KCMIL
Voltage Rating
600 Volt
Type
Type USPA-SS, In-Line Watertight, Dual-Rated
sku
125220
Standards
UL Listed, CSA Certified, RoHS Compliant
GTIN
00783669941104
UNSPSC
39121449
RoHS Flag
Yes
Country Of Origin
Mexico
Energy Star Flag
No
Torque Rating
350 lb-Inch
Insulation
EPDM Rubber
Temperature Rating
194 deg F (90 deg C)
Brand Name
Ilsco
UPC
78366994110
Manufacturer Name
Ilsco
Manufacturer Part Number
USPA-350SS-DB
Finish
Electro Tin Plated
Dimensions
8-5/8 Inch Length
Stud Size
5/16 Inch Hexagonal
Number of Ports
2.0000
Material
Aluminum
Item Name
Splice
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.