Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ilsco ULT-5-Z Copper Alloy Type ULT C Crimp Compression Grounding Connector 6-4-AWG Solid/Stranded Run 4-4-AWG Stranded/Solid Tap

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ilsco ULT-5-Z Copper Alloy Type ULT C Crimp Compression Grounding Connector 6-4-AWG Solid/Stranded Run 4-4-AWG Stranded/Solid Tap

SKU: 82627
Standard Pack/Case Quantity: 100/Pack
Ilsco Type ULT C crimp compression grounding connector features copper alloy construction for maximum conductivity. It has a dimension 0.83-Inch x 0.47-Inch x 0.7-Inch. It accommodates 4-AWG standard - 6-AWG solid run and 4-AWG standard - 4-AWG solid tap conductors. Connector is clearly marked with wire size, BG die index and is perfect for both grounding and bonding uses. This connector has a voltage rating of 600-Volts and withstands temperature rating up to 90 deg C. It offers easy identification and is suitable for direct burial in earth or concrete. Connector is UL listed and CSA certified.
  • Made of copper alloy material
  • Range taking helps to reduce inventory
  • Proper high voltage spacing and insulation techniques must be used
  • Suitable for use in circuits rated at 35 KV or less

Overview

Ilsco Type ULT C crimp compression grounding connector features copper alloy construction for maximum conductivity. It has a dimension 0.83-Inch x 0.47-Inch x 0.7-Inch. It accommodates 4-AWG standard - 6-AWG solid run and 4-AWG standard - 4-AWG solid tap conductors. Connector is clearly marked with wire size, BG die index and is perfect for both grounding and bonding uses. This connector has a voltage rating of 600-Volts and withstands temperature rating up to 90 deg C. It offers easy identification and is suitable for direct burial in earth or concrete. Connector is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Stud Size
No
Drive Type
No
Degree of Protection
No
Country Of Origin
India
Standard Pack/Case Quantity
100/Pack
Energy Star Flag
No
UNSPSC
39121466
GTIN
00783669930771
Type
Type ULT
Voltage Rating
600 Volt
Standards
UL 467, 486A, 486B, E6207 Listed, CSA Certified
RoHS Flag
Yes
Temperature Rating
194 deg F (90 deg C)
Size
0.83 Inch Length x 0.47 Inch Width x 0.7 Inch Height
UPC
78366993077
Manufacturer Part Number
ULT-5-Z
Manufacturer Name
Ilsco
Brand Name
Ilsco
Color Code
No
Material
Copper Alloy
Conductor Size - Run
6-4 AWG Solid/Stranded
Conductor Size - Tap
4-4 AWG Stranded/Solid
Item Name
C Crimp Compression Grounding Connector
Insulation Material
No
Finish
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.