Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ilsco T4A4-350N Electro Tin Plated Aluminum Alloy Dual-Rated Mechanical Lug (4) 350-KCMIL-6-AWG

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ilsco T4A4-350N Electro Tin Plated Aluminum Alloy Dual-Rated Mechanical Lug (4) 350-KCMIL-6-AWG

SKU: 39931
Ilsco T4A4 4-Hole Dual-rated mechanical lug accommodates four 350-KCMIL - 6-AWG wires. It withstands voltage rating of 35-Kilo-Volts. This lug features aluminum construction and has electro-tin-plated finish for low contact resistance. It has stud size of 1/2-Inch and 1-3/4-Inch stud spacing. This lug has hex size of 5/16-Inch. Tongue of this lug measures 3-Inch x 5/16-Inch. Lug measures 4.313-Inch x 3.937-Inch x 1.375-Inch. It withstands temperature rating of 90 deg C. Lug is UL listed and CSA certified.
  • Dual-rated for copper and aluminum conductor
  • Chamfered wire entry provides ease of installation
  • Must be mounted with a minimum of four bolts

Overview

Ilsco T4A4 4-Hole Dual-rated mechanical lug accommodates four 350-KCMIL - 6-AWG wires. It withstands voltage rating of 35-Kilo-Volts. This lug features aluminum construction and has electro-tin-plated finish for low contact resistance. It has stud size of 1/2-Inch and 1-3/4-Inch stud spacing. This lug has hex size of 5/16-Inch. Tongue of this lug measures 3-Inch x 5/16-Inch. Lug measures 4.313-Inch x 3.937-Inch x 1.375-Inch. It withstands temperature rating of 90 deg C. Lug is UL listed and CSA certified.

Specifications

Insulation Material
No
Tongue Size
3 Inch Length x 3.937 Inch Width x 5/16 Inch Thickness
Size
4.313 Inch Length x 3.937 Inch Width x 1.375 Inch Height
Stud Hole Spacing
1.75
Stud Size
1/2 Inch
Temperature Rating
194 deg F (90 deg C)
RoHS Flag
Yes
Type
T4A4
Voltage Rating
35 Kilo-Volt
UNSPSC
39121466
Energy Star Flag
No
Country Of Origin
Mexico
Standards
UL Listed, CSA Certified
GTIN
00783669912203
Number of Holes
4.0000
UPC
78366991220
Manufacturer Name
Ilsco
Manufacturer Part Number
T4A4-350N
Material
Aluminum Alloy
Item Name
Dual-Rated Mechanical Lug
Conductor Size
(4) 350 KCMIL-6 AWG
Degree of Protection
No
Drive Type
No
Color Code
No
Finish
Electro Tin Plated
Hex Size
0.3125
Brand Name
Ilsco

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.