Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ilsco SLU-35 Electrolytic Copper Mechanical Lug 14-6-AWG #10

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ilsco SLU-35 Electrolytic Copper Mechanical Lug 14-6-AWG #10

SKU: 100762
Ilsco SLU Reusable mechanical lug accommodates conductor of size 14 - 6-AWG wire. It withstands voltage rating of 35-Kilo-Volts. This lug has one size 10 stud hole. It has electrolytic copper construction provides maximum conductivity and strength. This lug has V-bottom collar and supports slot screw. It is suitable for use with copper conductor. It measures 1.1875-Inch x 0.375-Inch. It withstands temperature rating of 90 deg C. Lug is UL listed, CSA certified and RoHS compliant.
  • Compact design saves space and reduces installation time
  • Range taking for reduced inventories and flexibility that permits inventories to be kept to a minimum
  • Features electrolytic copper construction

Overview

Ilsco SLU Reusable mechanical lug accommodates conductor of size 14 - 6-AWG wire. It withstands voltage rating of 35-Kilo-Volts. This lug has one size 10 stud hole. It has electrolytic copper construction provides maximum conductivity and strength. This lug has V-bottom collar and supports slot screw. It is suitable for use with copper conductor. It measures 1.1875-Inch x 0.375-Inch. It withstands temperature rating of 90 deg C. Lug is UL listed, CSA certified and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Insulation Material
No
Tongue Size
15/32 Inch Length x 3/8 Inch Width
Type
SLU
Size
1.1875 Inch Length x 0.375 Inch Width
Stud Size
#10
Voltage Rating
35 Kilo-Volt
Standards
UL 486A, 486B Listed, CSA Certified, RoHS Compliant
GTIN
00783669829464
UNSPSC
39121466
RoHS Flag
Yes
Country Of Origin
Mexico
Energy Star Flag
No
sku
100762
Number of Holes
1.0000
Temperature Rating
194 deg F (90 deg C)
Manufacturer Part Number
SLU-35
Manufacturer Name
Ilsco
UPC
78366982946
Brand Name
Ilsco
Color Code
No
Conductor Size
14-6 AWG
Degree of Protection
No
Drive Type
No
Finish
No
Item Name
Mechanical Lug
Material
Electrolytic Copper
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.