Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ilsco PET-8-350-Z Pedestal Multi Tap Bar For Copper/Aluminum Wire

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ilsco PET-8-350-Z Pedestal Multi Tap Bar For Copper/Aluminum Wire

SKU: 100501
Standard Pack/Case Quantity: 3/Pack
Ilsco Pedestal multi tap bar features high strength 6061-T6 aluminum construction to use with copper or aluminum wire. This bar features 9/16-Inch mounting holes and 1-3/4-Inch spaced holes that accommodates eight 350-KCMIL-6-AWG conductors. It has a dimension of 10.5-Inch x 1.375-Inch x 1-Inch. Tap bar is UL listed.
  • Perfect for copper or aluminum wire
  • Supports torque rating of 350 lb-Inch
  • Range-taking is reduced for inventories and offers flexibility
  • Adapts hex screw size of 5/16-Inch and rated for 600-Volts

Overview

Ilsco Pedestal multi tap bar features high strength 6061-T6 aluminum construction to use with copper or aluminum wire. This bar features 9/16-Inch mounting holes and 1-3/4-Inch spaced holes that accommodates eight 350-KCMIL-6-AWG conductors. It has a dimension of 10.5-Inch x 1.375-Inch x 1-Inch. Tap bar is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
sku
100501
UPC
07836697101
UNSPSC
39121408
Type
Pedestal
Size
10.5 Inch Length x 1.375 Inch Width x 1 Inch Height
Brand Name
Ilsco
Energy Star Flag
No
Standard Pack/Case Quantity
3/Pack
Standards
UL Listed
Conductor Size
(8) 350 KCMIL-6 AWG
Material
6061-T6 Aluminum
Item Name
Multi Tap Bar
Manufacturer Part Number
PET-8-350-Z
For Use With
Copper/Aluminum Wire
Manufacturer Name
Ilsco
Hazardous Materials Code
N

Documents

Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.