Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ilsco PDB-24-500-3 High Strength 6061-T6 Aluminum Alloy Dual-Rated Power Distribution Block 500-KCMIL-4-AWG Primary 4/0-6-AWG Secondary

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ilsco PDB-24-500-3 High Strength 6061-T6 Aluminum Alloy Dual-Rated Power Distribution Block 500-KCMIL-4-AWG Primary 4/0-6-AWG Secondary

SKU: 114773
Ilsco Dual rated power distribution block provides great flexibility in using the connector as an in line splice or to reduce conductor size. It has voltage rating of 600-Volt AC and current rating of 760-Amps. This 3-Pole power distribution block ensures reliability with low contact resistance and high degree of impact resistance. It has two main/primary conductors/ports and four tap/secondary conductors/ports. This block accommodates primary conductor range of 500-KCMIL - 4-AWG and secondary conductor range of 4/0 - 6-AWG. Explicitly it is suitable for use with either copper or aluminum conductors. Power distribution block is UL listed and CSA certified.
  • Multiple taps
  • Offers high degree of impact resistance with superior insulating qualities
  • Offers low contact resistance

Overview

Ilsco Dual rated power distribution block provides great flexibility in using the connector as an in line splice or to reduce conductor size. It has voltage rating of 600-Volt AC and current rating of 760-Amps. This 3-Pole power distribution block ensures reliability with low contact resistance and high degree of impact resistance. It has two main/primary conductors/ports and four tap/secondary conductors/ports. This block accommodates primary conductor range of 500-KCMIL - 4-AWG and secondary conductor range of 4/0 - 6-AWG. Explicitly it is suitable for use with either copper or aluminum conductors. Power distribution block is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fuel Type
No
Phase
No
Conductor Range
500 KCMIL-4 AWG Primary, 4/0-6 AWG Secondary
Standards
UL E84782, UL Listed Blocks UL E112158, CSA Certified
GTIN
00783669710717
UNSPSC
39121410
RoHS Flag
Yes
Country Of Origin
Mexico
Number of Conductors/Ports (Tap/Secondary)
4.0000
Energy Star Flag
No
Manufacturer Part Number
PDB-24-500-3
Manufacturer Name
Ilsco
UPC
78366971071
sku
114773
Connection Type
Screw
Number of Conductors/Ports (Main/Primary)
2.0000
Material
High Strength 6061-T6 Aluminum Alloy, Lexan Insulating Base
Temperature Rating
194 deg F (90 deg C)
Size
8-3/8 Inch Length x 5-1/2 Inch Width x 3-1/2 Inch Height
Number of Poles
3
Item Name
Power Distribution Block
Type
Dual-Rated
Finish
Electro Tin Plated
Brand Name
Ilsco
Degree of Protection
No
Amperage Rating
760 Amp Per Pole
Voltage Rating
600 Volt
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.