Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ilsco PDA-11-2/0-1 High Strength 6061-T6 Aluminum Alloy Dual-Rated Power Distribution Block 2/0-14-AWG Primary/Secondary

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ilsco PDA-11-2/0-1 High Strength 6061-T6 Aluminum Alloy Dual-Rated Power Distribution Block 2/0-14-AWG Primary/Secondary

SKU: 377790
Ilsco 1-Pole Dual rated power distribution block is easy to assemble and has Lexan® insulating base. It has voltage rating of 600-Volt AC and current rating of 175-Amps. Each block can stand alone or combine with other blocks to form a multi-block set. It is suitable for use with either copper or aluminum conductors. Power distribution block is UL listed and CSA certified.
  • Offers low contact resistance
  • Modular design
  • Ensures reliability
  • Offers high degree of impact resistance with superior insulating qualities

Overview

Ilsco 1-Pole Dual rated power distribution block is easy to assemble and has Lexan® insulating base. It has voltage rating of 600-Volt AC and current rating of 175-Amps. Each block can stand alone or combine with other blocks to form a multi-block set. It is suitable for use with either copper or aluminum conductors. Power distribution block is UL listed and CSA certified.

Specifications

Fuel Type
No
Phase
No
Number of Conductors/Ports (Main/Primary)
1.0000
Type
Dual-Rated
Number of Conductors/Ports (Tap/Secondary)
1.0000
Standards
UL E84782, CSA Certified
GTIN
00783669711349
UNSPSC
39121410
RoHS Flag
Yes
Country Of Origin
Mexico
Energy Star Flag
No
Voltage Rating
600 Volt
Degree of Protection
No
Manufacturer Part Number
PDA-11-2/0-1
Manufacturer Name
Ilsco
UPC
78366971134
Temperature Rating
194 deg F (90 deg C)
Amperage Rating
175 Amp
Brand Name
Ilsco
Size
2.88 Inch Width x 1.94 Inch Height
Number of Poles
1
Material
High Strength 6061-T6 Aluminum Alloy, Lexan Insulating Base
Item Name
Power Distribution Block
Finish
Electro Tin Plated
Connection Type
Screw
Conductor Range
2/0-14 AWG Primary/Secondary

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.