Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Ilsco PBTS-3-1/0 Plastisol Insulated Type PBTS Multi-Tap Connector 3-Port 1/0-14 AWG Nimbus®

SKU: 100253
Ilsco Nimbus® Type PBTS 3-Port insulated multi-tap connector is suitable for use with copper or aluminum conductors. Connector of hex size 3/16 Inch, has single-sided cable entry. It accommodates conductor of size 1/0 - 14 AWG. This dual-rated connector in black color, features high-dielectric strength plastisol construction that is resistant to chemical. It withstands voltage rating of 600 Volts and current rating of 170 Amps. Connector measures 2.248 Inch x 1.62 Inch x 1.63 Inch. It withstands temperature rating of 90 deg C. Connector is UL listed, CSA certified and RoHS compliant.
  • Removable port and screw plugs
  • Prefilled with DE-OX® that prevents oxide from forming
  • The inputs must be staggered with outputs to allow for ampacities
  • Cold temperature rated to -45 deg C

Overview

Ilsco Nimbus® Type PBTS 3-Port insulated multi-tap connector is suitable for use with copper or aluminum conductors. Connector of hex size 3/16 Inch, has single-sided cable entry. It accommodates conductor of size 1/0 - 14 AWG. This dual-rated connector in black color, features high-dielectric strength plastisol construction that is resistant to chemical. It withstands voltage rating of 600 Volts and current rating of 170 Amps. Connector measures 2.248 Inch x 1.62 Inch x 1.63 Inch. It withstands temperature rating of 90 deg C. Connector is UL listed, CSA certified and RoHS compliant.

Specifications

List UOM Qty
1
Order UOM
ea
Number of Ports
3
Stud Size
No
UNSPSC
39121466
Sub Brand
Nimbus®
Temperature Rating
90 deg C
Type
Type PBTS, Insulated
Voltage Rating
600 Volt
Standards
UL E6207, 453-G, 486A, 486B Listed, CSA Certified, RoHS Compliant
GTIN
783669079265
Insulation Material
Plastisol
RoHS Flag
Yes
Country of Origin
Mexico
Energy Star Flag
No
sku
100253
Item Name
Multi-Tap Connector
Conductor Size
1/0-14 AWG
Color
Black
UPC
78366907926
Manufacturer Name
Ilsco
Manufacturer Part Number
PBTS-3-1/0
Hex Size
0
Dimensions
2.248 Inch Length x 1.62 Inch Width x 1.63 Inch Height
Cable Entry
Single-Side
Brand Name
Ilsco
Amperage Rating
170 Amp

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.