Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ilsco PBTD-2-250 Plastisol PBTD Series Insulated Multi-Tap Connector 2-Port 250-KCMIL-6-AWG Nimbus®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ilsco PBTD-2-250 Plastisol PBTD Series Insulated Multi-Tap Connector 2-Port 250-KCMIL-6-AWG Nimbus®

SKU: 41530
Ilsco Nimbus® Type PBTD 2-Port insulated multi-tap connector is suitable for use with copper or aluminum conductors. Connector of hex size 5/16-Inch, has dual sided cable entry that allows offset and opposite entry for primary and secondary conductors. It accommodates copper/aluminum conductor of size 250-KCMIL - 6-AWG. This dual-rated connector in black color, features high-dielectric strength plastisol construction that is resistant to chemical. It withstands voltage rating of 600-Volts and current rating of 290-Amps. Connector measures 2.1100-Inch x 2.3180-Inch x 2.0410-Inch. It withstands temperature rating of 90 deg C. Connector is UL listed, CSA certified and RoHS compliant.
  • Removable plugs
  • Prefilled with DE-OX® that prevents oxide from forming
  • Flexibility in the field
  • Ensures reliability
  • UV-rated
  • Entry port closure
  • Prevents oxides from forming

Overview

Ilsco Nimbus® Type PBTD 2-Port insulated multi-tap connector is suitable for use with copper or aluminum conductors. Connector of hex size 5/16-Inch, has dual sided cable entry that allows offset and opposite entry for primary and secondary conductors. It accommodates copper/aluminum conductor of size 250-KCMIL - 6-AWG. This dual-rated connector in black color, features high-dielectric strength plastisol construction that is resistant to chemical. It withstands voltage rating of 600-Volts and current rating of 290-Amps. Connector measures 2.1100-Inch x 2.3180-Inch x 2.0410-Inch. It withstands temperature rating of 90 deg C. Connector is UL listed, CSA certified and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Stud Size
No
Sub Brand
Nimbus®
Type
PBTD Series, Insulated
Voltage Rating
600 Volt
Energy Star Flag
No
Color
Black
Standards
UL 453G, 486A/B Listed, CSA LR29601 Certified, RoHS Compliant
GTIN
00783669077889
UNSPSC
39121466
RoHS Flag
Yes
Country Of Origin
Mexico
Number of Ports
2.0000
sku
41530
Temperature Rating
194 deg F (90 deg C)
Manufacturer Part Number
PBTD-2-250
Manufacturer Name
Ilsco
UPC
78366907788
Amperage Rating
290 Amp
Brand Name
Ilsco
Cable Entry
Double Side
Conductor Size
250 KCMIL-6 AWG Copper/Aluminum
Dimensions
2.11 Inch Length x 2.318 Inch Width x 2.041 Inch Height
Hex Size
0.3125
Insulation Material
Plastisol
Item Name
Multi-Tap Connector
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.