Ilsco PBMW-4-750-12 Electro Tin Plated 6061-T6 Aluminum Alloy PBMW Series 4-Port Multi-Wire Dual-Rated Panelboard Lug (1) 750-KCMIL-2-AWG (2) 250-KCMIL-1/0-AWG

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ilsco PBMW-4-750-12 Electro Tin Plated 6061-T6 Aluminum Alloy PBMW Series 4-Port Multi-Wire Dual-Rated Panelboard Lug (1) 750-KCMIL-2-AWG (2) 250-KCMIL-1/0-AWG

SKU: 541996
Standard Pack/Case Quantity: 10/Pack
Ilsco PBMW Series 4-Port panelboard lug in electro-tin-plated finish, has 6061-T6 aluminum alloy construction for added strength and durability. This dual rated lug supports conductor size ranging from 750-KCMIL to 2-AWG and two 250-KCMIL to 1/0-AWG. Lug with 1/2-Inch stud, is suitable for use in circuits rated at 35-Kilo-Volts. It is ideal for both copper and aluminum conductors. The panelboard lug meets UL 486A/B, UL File E6207, cULus 453G, CSA and RoHS standards.
  • Made from 6061-T6 aluminum alloy for high strength and corrosion resistance
  • Features electro-tin-plated finish for increased conductivity
  • Has stacked design
  • Features multi-wire hole to terminate two conductors per port

Overview

Ilsco PBMW Series 4-Port panelboard lug in electro-tin-plated finish, has 6061-T6 aluminum alloy construction for added strength and durability. This dual rated lug supports conductor size ranging from 750-KCMIL to 2-AWG and two 250-KCMIL to 1/0-AWG. Lug with 1/2-Inch stud, is suitable for use in circuits rated at 35-Kilo-Volts. It is ideal for both copper and aluminum conductors. The panelboard lug meets UL 486A/B, UL File E6207, cULus 453G, CSA and RoHS standards.

Specifications

Insulation Material
No
UPC
07836691843
UNSPSC
39121466
Standards
UL 486A/B, E6207 Listed, CSA Certified, cULus 453G Certified, RoHS Compliant
Temperature Rating
194 deg F (90 deg C)
Tongue Size
2.62 Inch Width x 0.75 Inch Height
Voltage Rating
35 Kilo-Volt
Manufacturer Name
Ilsco
Energy Star Flag
No
Manufacturer Part Number
PBMW-4-750-12
Item Name
Dual-Rated Panelboard Lug
Type
PBMW Series, 4-Port, Multi-Wire
Stud Size
1/2 Inch
Stud Hole Spacing
1.75
Color Code
No
Conductor Size
(1) 750 KCMIL-2 AWG, (2) 250 KCMIL-1/0 AWG
Degree of Protection
No
Drive Type
No
Finish
Electro Tin Plated
Standard Pack/Case Quantity
10/Pack
Hex Size
0.5
Material
6061-T6 Aluminum Alloy
Size
5.687 Inch Length x 3 Inch Height
Brand Name
Ilsco

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.