Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ilsco HT-4 Aluminum Alloy Type HT C-Groove H-Tap Compression Connector 3/0-1/0-AWG and 2/0-1-AWG Run 3/0-1/0-AWG and 2/0-1-AWG Tap

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ilsco HT-4 Aluminum Alloy Type HT C-Groove H-Tap Compression Connector 3/0-1/0-AWG and 2/0-1-AWG Run 3/0-1/0-AWG and 2/0-1-AWG Tap

SKU: 41295
Ilsco Type HT C-groove H-Tap compression connector provides maximum conductivity and excellent crimping characteristics. Connector ensures positive mating with cable strands when compressed. It accommodates 3/0 - 1/0-AWG, 2/0 - 1 ACSR main, 3/0 - 1/0-AWG and 2/0 - 1 ACSR tap conductors. Connector features aluminum alloy construction for corrosion resistance. It withstands voltage rating of 35-Kilo-Volts. Connector measures 1-7/8-Inch x 57/64-Inch x 2-17/64-Inch. It withstands temperature rating of 90 deg C. Connector is CSA certified and RoHS compliant.
  • Offers excellent crimping characteristics
  • Prefilled with oxide inhibitor
  • Installed with industry standard O and D dies
  • Provides convenient die selection
  • Serrated interior

Overview

Ilsco Type HT C-groove H-Tap compression connector provides maximum conductivity and excellent crimping characteristics. Connector ensures positive mating with cable strands when compressed. It accommodates 3/0 - 1/0-AWG, 2/0 - 1 ACSR main, 3/0 - 1/0-AWG and 2/0 - 1 ACSR tap conductors. Connector features aluminum alloy construction for corrosion resistance. It withstands voltage rating of 35-Kilo-Volts. Connector measures 1-7/8-Inch x 57/64-Inch x 2-17/64-Inch. It withstands temperature rating of 90 deg C. Connector is CSA certified and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Color Code
No
Temperature Rating
194 deg F (90 deg C)
Voltage Rating
35 Kilo-Volt
Stud Size
No
Country Of Origin
Canada
Standards
CSA AP5465 Certified, RoHS Compliant
GTIN
00783669461268
UNSPSC
39121466
RoHS Flag
Yes
Energy Star Flag
No
Size
1-7/8 Inch Length x 57/64 Inch Width x 2-17/64 Inch Height
Type
Type HT, C-Groove
Brand Name
Ilsco
UPC
78366946126
Manufacturer Name
Ilsco
Manufacturer Part Number
HT-4
Conductor Size - Run
3/0-1/0 AWG, 2/0-1 AWG ACSR
Material
Aluminum Alloy
Item Name
H-Tap Compression Connector
Insulation Material
No
Conductor Size - Tap
3/0-1/0 AWG, 2/0-1 AWG ACSR

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.