Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ilsco CTL-750 Electro Tin Plated Copper CTL Series Compression Sleeve 700-KCMIL

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ilsco CTL-750 Electro Tin Plated Copper CTL Series Compression Sleeve 700-KCMIL

SKU: 131505
Standard Pack/Case Quantity: 3/Pack
Ilsco CTL Compression sleeve in black color, is suitable for grounding and bonding applications. Sleeve features copper construction with electro-tin-plated finish to offer superior protection against corrosion. This high-strength seamless copper tubing construction renders superior conductivity along with enhanced crimping characteristics. It accommodates conductor of size 700-KCMIL and the chamfered entry provides easy conductor insertion. It measures 5.8750-Inch x 1.031-Inch ID x 1.3130-Inch OD. Sleeve has voltage rating of 35-Kilo-Volts and withstands temperature of 90 deg C. Compression sleeve is UL listed, CSA certified and RoHS compliant.
  • Color-coded identifies the proper compression die
  • Electro-tin-plating provides low contact resistance
  • Center wire stop

Overview

Ilsco CTL Compression sleeve in black color, is suitable for grounding and bonding applications. Sleeve features copper construction with electro-tin-plated finish to offer superior protection against corrosion. This high-strength seamless copper tubing construction renders superior conductivity along with enhanced crimping characteristics. It accommodates conductor of size 700-KCMIL and the chamfered entry provides easy conductor insertion. It measures 5.8750-Inch x 1.031-Inch ID x 1.3130-Inch OD. Sleeve has voltage rating of 35-Kilo-Volts and withstands temperature of 90 deg C. Compression sleeve is UL listed, CSA certified and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Stud Size
No
Peep Hole
No
Tongue Type
No
Conductor Size
700 KCMIL
Standards
UL Listed, CSA Certified, RoHS Compliant
Color Code
Black
UNSPSC
39121449
RoHS Flag
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Standard Pack/Case Quantity
3/Pack
Manufacturer Part Number
CTL-750
Manufacturer Name
Ilsco
UPC
78366915110
sku
131505
GTIN
00783669151107
Type
CTL Series
Barrel Length
5.875
Temperature Rating
194 deg F (90 deg C)
Barrel Type
Long, Chamfered
Barrel Diameter
1.313 Inch
Brand Name
Ilsco
Material
Copper
Item Name
Compression Sleeve
Insulation Material
No
Inside Diameter
1.031
Finish
Electro Tin Plated
Voltage Rating
35 Kilo-Volt
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.