Ilsco CSWS-3-516 Electro Tin Plated Copper 1-Hole Type CSWS Compression Lug 3-AWG 5/16-Inch SureCrimp®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ilsco CSWS-3-516 Electro Tin Plated Copper 1-Hole Type CSWS Compression Lug 3-AWG 5/16-Inch SureCrimp®

SKU: 8423
Standard Pack/Case Quantity: 25/Pack
Ilsco SureCrimp® CSWS 1-Hole Compression lug features high-strength copper construction and electro-tin plating for low contact resistance. Lug of length 1.755-inches, has short chamfered barrel of size 0.275-Inch ID x 0.375-Inch OD x 0.625-Inch. It accommodates conductor of size 3-AWG. Lug with I-29-die code, is color-coded in white for easy identification. The tongue of this lug has dimension of 0.875-Inch x 0.532-Inch. It is well suited for high voltage applications up to 35-Kilo-Volts. Lug has stud size of 5/16-Inch and strip length of 0.687-Inch. It withstands temperature rating of 90 deg C. Compression lug is UL listed, CSA certified, RoHS compliant and meets NEBS requirements.
  • Made of seamless copper tubing for maximum conductivity and excellent crimping characteristics
  • Chamfered entry offers easy conductor insertion
  • Color-coded to identify proper compression die
  • Minimizes inventory requirements

Overview

Ilsco SureCrimp® CSWS 1-Hole Compression lug features high-strength copper construction and electro-tin plating for low contact resistance. Lug of length 1.755-inches, has short chamfered barrel of size 0.275-Inch ID x 0.375-Inch OD x 0.625-Inch. It accommodates conductor of size 3-AWG. Lug with I-29-die code, is color-coded in white for easy identification. The tongue of this lug has dimension of 0.875-Inch x 0.532-Inch. It is well suited for high voltage applications up to 35-Kilo-Volts. Lug has stud size of 5/16-Inch and strip length of 0.687-Inch. It withstands temperature rating of 90 deg C. Compression lug is UL listed, CSA certified, RoHS compliant and meets NEBS requirements.

Specifications

Item Name
Compression Lug
Material
Copper
Overall Length
1.755
Mounting
0.343 Inch Hole
Finish
Electro Tin Plated
Number of Holes
1.0000
Voltage Rating
35 Kilo-Volt
Standards
UL E6207, 453G Listed, CSA LR29601 Certified, Meets NEBS Level 3 Requirements, RoHS Compliant
Tongue Size
0.875 Inch Length x 0.532 Inch Width
Peep Hole
No
Type
Type CSWS
Tongue Type
No
Strip Length
0.687 Inch
UNSPSC
39121448
Sub Brand
SureCrimp®
Temperature Rating
194 deg F (90 deg C)
Stud Size
5/16 Inch
UPC
07836696317
Manufacturer Name
Ilsco
Manufacturer Part Number
CSWS-3-516
Die Code
I-29
Standard Pack/Case Quantity
25/Pack
Energy Star Flag
No
Conductor Size
3 AWG
Color Code
White
Brand Name
Ilsco
Barrel Type
Short, Standard, Chamfered, with Sight Hole
Barrel Length
0.625
Barrel Diameter
0.275 Inch ID x 0.375 Inch OD
Insulation Material
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.