Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Ilsco CSWS-2-14 Electro Tin Plated Copper 1-Hole Compression Lug 2 AWG 1/4 Inch SureCrimp®

SKU: 108192
Ilsco SureCrimp® 1-Hole Compression lug features copper construction and electro-tin-plating to resist overheating and corrosion. Lug of length 1.5910 inches, has short and chamfered barrel of size 0.6250 Inch. It accommodates conductor of size 2 AWG, alternate conductor size of 2 AWG solid alternative and expanded conductor range of 6 - 2 AWG. Lug with I-33 die-code, is color-coded in brown for easy installation. The tongue of this lug measures 0.6800 Inch x 0.5990 Inch. This lug is well suited for high voltage applications up to 35 Kilo-Volts. This 0.281-Inch hole mountable lug has stud of size 1/4 Inch and strip length of 0.6870 Inch. It withstands temperature rating of 90 deg C. Lug is UL File E6207 listed, CSA certified, RoHS compliant and meets NEBS Level 3 requirements.
  • Maximum conductivity and excellent crimping characteristics
  • Sight hole and chamfered barrel for visual inspection of proper cable insertion
  • Provides low contact resistance

Overview

Ilsco SureCrimp® 1-Hole Compression lug features copper construction and electro-tin-plating to resist overheating and corrosion. Lug of length 1.5910 inches, has short and chamfered barrel of size 0.6250 Inch. It accommodates conductor of size 2 AWG, alternate conductor size of 2 AWG solid alternative and expanded conductor range of 6 - 2 AWG. Lug with I-33 die-code, is color-coded in brown for easy installation. The tongue of this lug measures 0.6800 Inch x 0.5990 Inch. This lug is well suited for high voltage applications up to 35 Kilo-Volts. This 0.281-Inch hole mountable lug has stud of size 1/4 Inch and strip length of 0.6870 Inch. It withstands temperature rating of 90 deg C. Lug is UL File E6207 listed, CSA certified, RoHS compliant and meets NEBS Level 3 requirements.

Specifications

List UOM Qty
1
Order UOM
ea
Stud Size
1/4 Inch
Voltage Rating
35 Kilo-Volt
Type
CSWS
Tongue Type
No
Tongue Size
0.68 Inch Length x 0.599 Inch Width
Temperature Rating
90 deg C
Standards
UL E6207 Listed, CSA Certified, Meets NEBS, RoHS Compliant
Sub Brand
SureCrimp®
Finish
Electro Tin Plated
Die Code
I-33
Barrel Diameter
0.312 Inch ID x 0.421 Inch OD
Barrel Length
0
Barrel Type
Short, Chamfered, With Sight Hole
Brand Name
Ilsco
Color Code
Brown
Conductor Size
2 AWG
Strip Length
0.687 Inch
UNSPSC
39121448
Item Name
Compression Lug
Material
Copper
Mounting
0.281 Inch Hole Dia
Number of Holes
1
Overall Length
1
Peep Hole
No
GTIN
783669633016
RoHS Flag
Yes
Manufacturer Part Number
CSWS-2-14
Manufacturer Name
Ilsco
sku
108192
Country of Origin
United States of America
Energy Star Flag
No
UPC
78366963301
Insulation Material
No
TemporaryProductFlag
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.