Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ilsco CSWD-6-10-58 Electro Tin Plated Copper 2-Hole CSWD Series Compression Lug 6-AWG #10 SureCrimp®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ilsco CSWD-6-10-58 Electro Tin Plated Copper 2-Hole CSWD Series Compression Lug 6-AWG #10 SureCrimp®

SKU: 427405
Ilsco SureCrimp® 2-Hole Compression lug features copper construction and electro-tin-plating to resist overheating and corrosion. Lug of length 1.9450-inches, has short barrel of size 0.5-Inch. It accommodates conductor of size 6-AWG, 6-AWG flex and 6-AWG solid. Lug with I-24 die-code, is color-coded in blue for easy installation. The tongue of this lug measures 1.25-Inch x 0.44-Inch. This lug is well suited for high voltage applications up to 35-Kilo-Volts. This 0.219-Inch hole mountable lug has stud of size 10 and strip length of 0.5620-Inch. It withstands temperature rating of 90 deg C. Lug is UL File E6207 listed, CSA certified, RoHS compliant and meets NEBS Level 3 requirements.
  • Maximum conductivity and excellent crimping characteristics
  • Sight hole and chamfered barrel for visual inspection of proper cable insertion
  • Provides low contact resistance

Overview

Ilsco SureCrimp® 2-Hole Compression lug features copper construction and electro-tin-plating to resist overheating and corrosion. Lug of length 1.9450-inches, has short barrel of size 0.5-Inch. It accommodates conductor of size 6-AWG, 6-AWG flex and 6-AWG solid. Lug with I-24 die-code, is color-coded in blue for easy installation. The tongue of this lug measures 1.25-Inch x 0.44-Inch. This lug is well suited for high voltage applications up to 35-Kilo-Volts. This 0.219-Inch hole mountable lug has stud of size 10 and strip length of 0.5620-Inch. It withstands temperature rating of 90 deg C. Lug is UL File E6207 listed, CSA certified, RoHS compliant and meets NEBS Level 3 requirements.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Overall Length
1.945
Finish
Electro Tin Plated
UNSPSC
39121448
GTIN
00783669629255
Standards
UL E6207 Listed, CSA Certified, Meets NEBS, RoHS Compliant
Barrel Diameter
0.225 Inch ID x 0.312 Inch OD
Barrel Length
0.5
Barrel Type
Short, with Sight
Brand Name
Ilsco
Color Code
Blue
Conductor Size
6 AWG
Die Code
I-24
Item Name
Compression Lug
Peep Hole
No
Material
Copper
Voltage Rating
35 Kilo-Volt
Mounting
0.219 Inch Hole Dia
Type
CSWD Series
Tongue Type
No
Tongue Size
1.25 Inch Length x 0.44 Inch Width
Number of Holes
2.0000
Temperature Rating
194 deg F (90 deg C)
RoHS Flag
Yes
Stud Size
#10
Stud Hole Spacing
0.625
Strip Length
0.562 Inch
Sub Brand
SureCrimp®
Energy Star Flag
No
Country Of Origin
United States of America
Manufacturer Part Number
CSWD-6-10-58
Manufacturer Name
Ilsco
UPC
78366962925
Insulation Material
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.