Energy Star Flag | No |
Barrel Size | 2.75 Inch |
---|---|---|---|
Pin Size | 0.814 Inch Dia x 2 Inch Length |
Standards | CSA LR29601 Certified, UL 941R Listed, RoHS Compliant |
Material | Copper |
GTIN | 00783669008685 |
Voltage Rating | 600 Volt |
UNSPSC | 39121613 |
Overall Length | 4.75 |
Type | CPM Series, Dual-Rated |
Standard Pack/Case Quantity | 3/Pack |
Country Of Origin | Mexico |
RoHS Flag | Yes |
Temperature Rating | 194 deg F (90 deg C) |
Manufacturer Part Number | CPM-750 |
Item Name | Pigtail Adaptor |
UPC | 78366900868 |
Cover Length | 3.09375 |
Brand Name | Ilsco |
Color Code | Yellow |
Conductor Size | 750 KCMIL |
Die Index Number | 18 |
Finish | No |
Insulation Material | No |
Manufacturer Name | Ilsco |
Stud Size | No |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.