Tour  

Ilsco ASN-400 Electro Tin Plated Aluminum ASN Series Dual-Rated Compression Sleeve 400-KCMIL SureCrimp®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ilsco ASN-400 Electro Tin Plated Aluminum ASN Series Dual-Rated Compression Sleeve 400-KCMIL SureCrimp®

SKU: 387631
Ilsco SureCrimp® ASN Dual rated compression sleeve in green color, is suitable for use with aluminum or copper conductor. This sleeve features aluminum construction with electro-tin-plated finish to offer superior protection against corrosion. It is prefilled with DE-OX® oxide inhibiting compound, which avoids oxides from forming while promoting connector longevity. It accommodates conductor of size 400-KCMIL. Chamfered entry of sleeve provides easy conductor insertion.

Sleeve has color-coded end cap to identify the proper compression die while roll marked barrel aids for easy identification as well proper location of crimps. It measures 4.6060-Inch x 0.7620-Inch ID x 1.1880-Inch OD. Sleeve has voltage rating of 35-Kilo-Volts and withstands temperature of 90 deg C. Compression sleeve is UL listed, CSA certified and RoHS compliant.
  • Range taking permits inventories to be kept to a minimum
  • Manufactured from high-strength aluminum alloy offers maximum conductivity and excellent crimping characteristics
  • Electro-tin-plating provides low contact resistance
  • Chamfered ends ensure ease of conductor insertion

Overview

Ilsco SureCrimp® ASN Dual rated compression sleeve in green color, is suitable for use with aluminum or copper conductor. This sleeve features aluminum construction with electro-tin-plated finish to offer superior protection against corrosion. It is prefilled with DE-OX® oxide inhibiting compound, which avoids oxides from forming while promoting connector longevity. It accommodates conductor of size 400-KCMIL. Chamfered entry of sleeve provides easy conductor insertion.

Sleeve has color-coded end cap to identify the proper compression die while roll marked barrel aids for easy identification as well proper location of crimps. It measures 4.6060-Inch x 0.7620-Inch ID x 1.1880-Inch OD. Sleeve has voltage rating of 35-Kilo-Volts and withstands temperature of 90 deg C. Compression sleeve is UL listed, CSA certified and RoHS compliant.

Specifications

Stud Size
No
Tongue Type
No
Peep Hole
No
GTIN
00783669184839
Voltage Rating
35 Kilo-Volt
UNSPSC
39121449
Type
ASN Series, Dual-Rated
RoHS Flag
No
Temperature Rating
194 deg F (90 deg C)
Sub Brand
SureCrimp®
Country Of Origin
Mexico
Energy Star Flag
No
Standards
UL Listed, CSA Certified, RoHS Compliant
Barrel Type
Chamfered
Material
Aluminum
Manufacturer Part Number
ASN-400
Manufacturer Name
Ilsco
UPC
78366918483
Barrel Diameter
1.188 Inch
Insulation Material
No
Color Code
Green
Brand Name
Ilsco
Barrel Length
4.606
Item Name
Compression Sleeve
Inside Diameter
0.762
Finish
Electro Tin Plated
Conductor Size
400 KCMIL

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.