Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Ilsco ASN-2/0 Electro Tin Plated Aluminum ASN Series Dual-Rated Compression Sleeve 2/0-AWG SureCrimp®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Ilsco ASN-2/0 Electro Tin Plated Aluminum ASN Series Dual-Rated Compression Sleeve 2/0-AWG SureCrimp®

SKU: 394777
Ilsco SureCrimp® ASN Dual rated compression sleeve in olive color, is suitable for use with aluminum or copper conductor. This sleeve features aluminum construction with electro-tin-plated finish to offer superior protection against corrosion. It is prefilled with DE-OX® oxide inhibiting compound, which avoids oxides from forming while promoting connector longevity. It accommodates conductor of size 2/0-AWG. Chamfered entry of sleeve provides easy conductor insertion.

Sleeve has color-coded end cap to identify the proper compression die while roll marked barrel aids for easy identification as well proper location of crimps. It measures 2.7100-Inch x 0.4320-Inch ID x 0.6740-Inch OD. Sleeve has voltage rating of 35-Kilo-Volts and withstands temperature of 90 deg C. Compression sleeve is UL listed, CSA certified and RoHS compliant.
  • Range taking permits inventories to be kept to a minimum
  • Manufactured from high-strength aluminum alloy offers maximum conductivity and excellent crimping characteristics
  • Electro-tin-plating provides low contact resistance
  • Chamfered ends ensure ease of conductor insertion

Overview

Ilsco SureCrimp® ASN Dual rated compression sleeve in olive color, is suitable for use with aluminum or copper conductor. This sleeve features aluminum construction with electro-tin-plated finish to offer superior protection against corrosion. It is prefilled with DE-OX® oxide inhibiting compound, which avoids oxides from forming while promoting connector longevity. It accommodates conductor of size 2/0-AWG. Chamfered entry of sleeve provides easy conductor insertion.

Sleeve has color-coded end cap to identify the proper compression die while roll marked barrel aids for easy identification as well proper location of crimps. It measures 2.7100-Inch x 0.4320-Inch ID x 0.6740-Inch OD. Sleeve has voltage rating of 35-Kilo-Volts and withstands temperature of 90 deg C. Compression sleeve is UL listed, CSA certified and RoHS compliant.

Specifications

Stud Size
No
Tongue Type
No
Peep Hole
No
GTIN
00783669184778
Voltage Rating
35 Kilo-Volt
UNSPSC
39121449
Type
ASN Series, Dual-Rated
RoHS Flag
No
Temperature Rating
194 deg F (90 deg C)
Sub Brand
SureCrimp®
Country Of Origin
Mexico
Energy Star Flag
No
Standards
UL Listed, CSA Certified, RoHS Compliant
Material
Aluminum
Barrel Diameter
0.674 Inch
Manufacturer Part Number
ASN-2/0
Manufacturer Name
Ilsco
UPC
78366918477
Conductor Size
2/0 AWG
Item Name
Compression Sleeve
Finish
Electro Tin Plated
Color Code
Olive
Brand Name
Ilsco
Barrel Type
Chamfered
Barrel Length
2.71
Inside Diameter
0.432
Insulation Material
No
Is PFA Discontinued
No

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.